HNBZ516 - 5/16''-18 Silicon Bronze Hex Nut

LH Dottie

  • $0.86 (Each)
  • $0.86 (Each)

  • $42.96 (Per 50)

  • $85.92 (Per 100)
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
HNBZ516
Manufacturer
LH Dottie
Manufacturer's Part Number
HNBZ516
Description
5/16''-18 Silicon Bronze Hex Nut
Finished Hex Nut, Silicon Bronze Construction, 5/16-18 In. Thread Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002171652 / 00781002171652
Weight per unit
0.013 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$42.96 (Per 50)
Resources
Images
 
 
HNBZ516 - Large Image
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
5/16''-18 SILICON BRONZE HEX NUT
Long Description
Finished Hex Nut, Silicon Bronze construction, 5/16-18 in. thread size
Special Features
Features: Silicon Bronze Harder than Brass used in Direct Burial
Product Type
5/16-18 Hex Nuts Finished Silicon Bronze
extra long description
DOTTIE HNBZ516 5/16-18 Hex Nuts Fin
Additional Information
Thread Size
5/16-18
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HNBZ516
GTIN
00781002171652
UPC
781002171652
Taxonomies, Classifications, and Categories
Type
Finished Hex Nut
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.013
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat