K075 - 3/4'' Snap-In Knockout Seal

LH Dottie

  • $0.56 (Each)
  • $0.56 (Each)

  • $55.71 (Per 100)
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
K075
Manufacturer
LH Dottie
Manufacturer's Part Number
KO75
Description
3/4'' Snap-In Knockout Seal
Knockout Seal, 3/4 In. Size, Steel Material, Snap In Mounting, Zinc Plated Finish
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781002160106 / 00781002160106
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$55.71 (Per 100)
Resources
Images
 
 
K075 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/4
Descriptions
Long Description
Knockout Seal, 3/4 in. Size, Steel material, Snap In mounting, Zinc Plated Finish
Special Features
Features: Used to Seal Up Holes Punched in Panels or Knockouts from Outlet Boxes
Product Type
3/4" K.O. Seals ( Snap - In )
extra long description
DOTTIE KO75 3/4" K.O. Seals ( Snap
Description
3/4'' SNAP-IN KNOCKOUT SEAL
Manufacturer Information
Manufacturers Part Number
KO75
Brand
LH DOTTIE
GTIN
00781002160106
UPC
781002160106
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Knockout Seal
Packaging
Weight per each
1.6
Carton
100
Uses, Certifications, and Standards
Application
For Used To Seal Up Holes Punched In Panels Or Knockouts From Outlet Boxes
Mounting
Snap In Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of K075.
Jump To:

Cross Referenced

These items are similar to K075 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
S-75 Appleton Electric 00781381666954
901 Arlington 00018997009012
1692 Bridgeport Fittings 00781747016928
336 Eaton Crouse-Hinds 00784564103369
KO75 LH Dottie 00781002160106
SNAP75 Garvin Industries 00785592410337
60797B Halex 00051411607975
151 Madison Electric 00784297392511
90024 Minerallac 00085937900241
40112 Mulberry 00095327401128
KO-75 Neer 00687855400751
KO-75-S O-Z Gedney 00783126318852
21 Producto Electric Corp. 00785244102108
1043 Raco 00050169010433
BL-112 Thomas & Betts 00785991403121
KO51 Topaz 00751338207905

* All prices subject to change.

Begin Live Chat