MB1234 - 1/2''-13 X 3/4'' HH Tap Bolt

LH Dottie

  • $0.60 (Each)
  • $0.60 (Each)

  • $29.81 (Per 50)

  • $59.62 (Per 100)
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
MB1234
Manufacturer
LH Dottie
Manufacturer's Part Number
MB1234
Description
1/2''-13 X 3/4'' HH Tap Bolt
Hex Head Tap Bolt, Low Carbon Steel Material, Zinc Plated Finish, 2 Grade, 3/4 In. Length, 1/2 In. Diameter, Full Thread, 3/4 In. Head Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588504 / 00781002588504
Weight per unit
0.076 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.60 (Each)
Carton
$29.81 (Per 50)
Resources
Images
 
 
MB1234 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 3/4
Length
3/4
Descriptions
Description
1/2''-13 X 3/4'' HH TAP BOLT
extra long description
DOTTIE MB1234 1/2 X 3/4 Hex Head Ta
Product Type
1/2 X 3/4 Hex Head Tap Bolts Zinc Plated
Long Description
Hex Head Tap Bolt, Low Carbon Steel material, Zinc Plated Finish, 2 grade, 3/4 in. length, 1/2 in. diameter, Full thread, 3/4 in. head size
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Grade
2
Head Size
3/4
Head Type
Hex
Manufacturer Information
Manufacturers Part Number
MB1234
Brand
LH DOTTIE
GTIN
00781002588504
UPC
781002588504
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Packaging
Weight per each
0.076
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat