RMC632114 - #6-32 X 1-1/4'' Phil/Slot RH Machine Screw

LH Dottie

  • $0.09 (Each)
  • $0.09 (Each)

  • $8.63 (Per 100)
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
RMC632114
Manufacturer
LH Dottie
Manufacturer's Part Number
RMC632114
Description
#6-32 X 1-1/4'' Phil/Slot RH Machine Screw
Machine Screw, Steel, Round Head, 1-1/4 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, 1-1/4 In Thread Length, Slotted/Phillips Drive, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
781002558255 / 00781002558255
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.09 (Each)
Carton
$8.63 (Per 100)
Resources
Images
 
 
RMC632114 - Small Image
 
RMC632114 - Large Image
 
RMC632114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Size
#6-32 x 1-1/4 IN
Length
1-1/4
Descriptions
Product Type
Machine Screw
Short Description
Machine Screw, Steel, Zinc Plated, 1-1/4 in, #6-32, #6
Long Description
Machine Screw, Steel, Round Head, 1-1/4 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, 1-1/4 in Thread Length, Slotted/Phillips Drive, 0.4 lb
Features
Invincibox upto 2 Inch
extra long description
DOTTIE RMC632114 6-32 X 1-1/4 Round
Description
#6-32 X 1-1/4'' PHIL/SLOT RH MACHINE SCREW
Special Features
Features: Invincibox upto 2 Inch
Additional Information
Head Style
Round
Thread Length
1-1/4 in
Drive Type
Slotted/Phillips
package quantity
100 CT
Thread Size
#6-32
Head Type
Round
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
RMC632114
GTIN
00781002558255
UPC
781002558255
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight
0.4 lb
Weight per each
0.005
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RMC632114.
Jump To:

Similar Items

Similar items are close alternatives to RMC632114, though they may not be 100% alike.

6-32 X 1-1/4 Round Head Slot/Phil Combo Machine Screw Zinc Plated
  • Our Part #: 632X114RHCMSZJ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 632X114RHCMSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($9.72) · 2,400 ($233.28) ·
632X114RHCMSZJ - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.72

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat