TB363DS - 3/16'' X 3'' SQ/Slotted Mushroom Head Toggle Bolt

LH Dottie

  • $0.81 (Each)
  • $0.81 (Each)

  • $40.38 (Per 50)

  • $80.76 (Per 100)
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
TB363DS
Manufacturer
LH Dottie
Manufacturer's Part Number
TB363DS
Description
3/16'' X 3'' SQ/Slotted Mushroom Head Toggle Bolt
Mushroom Head With Spring Wing, Steel Material, Zinc Plated Finish, 3 In. Length, 3/16 In. Diameter, 1/2 In. Drill Size, Square/Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161609 - Toggle bolts
UPC/GTIN
781002167976 / 00781002167976
Weight per unit
0.035 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.81 (Each)
Carton
$40.38 (Per 50)
Resources
Images
 
 
TB363DS - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3
Diameter
3/16
Size
3/16 x 3
Descriptions
Description
3/16'' X 3'' SQ/SLOTTED MUSHROOM HEAD TOGGLE BOLT
extra long description
DOTTIE TB363DS 3/16 X 3 Toggle Bolt
Product Type
3/16 X 3 Toggle Bolts Square/Slotted Mushroom Head
Long Description
Mushroom Head with Spring Wing, Steel material, Zinc Plated Finish, 3 in. length, 3/16 in. diameter, 1/2 in. drill size, Square/Slotted drive type
Special Features
Features: Mushroom Head Provides a Large Bearing Surface
Additional Information
Drill Size
1/2
Head Type
Mushroom
Drive Type
Square/Slotted
Manufacturer Information
Manufacturers Part Number
TB363DS
Brand
LH DOTTIE
GTIN
00781002167976
UPC
781002167976
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Mushroom Head with Spring Wing
Packaging
Weight per each
0.035
Carton
50
Uses, Certifications, and Standards
Application
Hollow Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat