TEKHW14112 - #14 X 1-1/2'' HWH Self Drilling Screw

LH Dottie

  • $0.45 (Each)
  • $0.45 (Each)

  • $22.70 (Per 50)

  • $45.39 (Per 100)
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
TEKHW14112
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKHW14112
Description
#14 X 1-1/2'' HWH Self Drilling Screw
Self Drilling Screw, Steel, Hex Head, 1-1/2 In Length, Zinc Plated, #14 Awg Diameter, Hex Drive, 3/8 In Drive Size, 1.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002175803 / 00781002175803
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.45 (Each)
Carton
$22.70 (Per 50)
Resources
Images
 
 
TEKHW14112 - Large Image
 
TEKHW14112 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#14 AWG
Size
#14 x 1-1/2 IN
Length
1-1/2
Descriptions
Description
#14 X 1-1/2'' HWH SELF DRILLING SCREW
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Hex Head, 1-1/2 in Length, Zinc Plated, #14 AWG Diameter, Hex Drive, 3/8 in Drive Size, 1.04 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1-1/2 in, #14
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch
extra long description
DOTTIE TEKHW14112 14 X 1-1/2 Hex Wa
Additional Information
Drive Type
Hex
Drive Size
3/8 in
Head Style
Hex
package quantity
50 CT
Thread Size
#14
Hex Size
3/8
Head Type
Hex Washer
Manufacturer Information
Manufacturers Part Number
TEKHW14112
Brand
LH DOTTIE
GTIN
00781002175803
UPC
781002175803
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Washer Head Self Drilling Screw
Packaging
Weight
1.04 lb
Weight per each
0.02
Carton
50
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat