We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
TW150 - DOT

Also in stock

924S - 1-1/2" One Hole Emt Strap - Bridgeport Fittings
$95.23Per 100 Each

Bridgeport Fittings
1-1/2" One Hole Emt Strap


View or Compare

TW150 - 1-1/2" One Hole Strap Emt 15GA.

L.H. Dottie CO.

  • $0.94 (for 1 Each)
  • $0.94 (1 Each)
  • $47.08 (50 Each)
  • $94.15 (100 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TW150
    Manufacturer
    L.H. Dottie CO.
    Manufacturer's Part Number
    TW150
    Description
    1-1/2" One Hole Strap Emt 15GA.
    Strap, 1 Hole Installation; Trade Size 1-1/2 Inch; Standard Package 500; Used On Emt Conduit; TW Model; Finish 18 Gauge Zinc Plated
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Emt Straps & Clamp Backs - Steel One Hole Emt Straps  Mark as Incorrect
    Suggest a New Category
    Classification
    PVC Straps
    UNSPSC
    31151901 - Metal straps
    UPC/GTIN
    781002277200 / 00781002277200
    Weight per unit
    3.86 LB
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.94 (1 Each)
    Carton
    $47.08 (50 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    4 Each
    Resources
    Images
     
     
    TW150 - Small Image
     
    TW150 - Large Image
     
    TW150 - Large Image
    Attachments
     
     
    TW150 - Specification Sheet
    Specifications Sheets
     
     
    TW150 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    1-1/2 INCH
    Material
    Zinc Plated 15 Gauge Steel
    Descriptions
    Product Type
    Emt Conduit One Hole Strap
    Additional Information
    Includes Inverted Rib
    Commodity Description
    Steel One Hole Emt Straps
    Long Description
    STRAP, 1 HOLE INSTALLATION; TRADE SIZE 1-1/2 INCH; STANDARD PACKAGE 500; USED ON EMT CONDUIT; TW MODEL; FINISH 18 GAUGE ZINC PLATED
    1-HOLE TYPE; ZINC PLATED 15 GAUGE STEEL MATERIAL; EMT CONDUIT USED ON; 50 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; INCLUDES INVERTED RIB; SERIES TW MODEL
    Description
    1-1/2" ONE HOLE STRAP EMT 15GA.
    Manufacturer Information
    Brand
    L.H. DOTTIE COMPANY
    L.H. Dottie CO.
    Model
    TW
    Manufacturers Part Number
    TW150
    GTIN
    00781002277200
    UPC
    781002277200
    Taxonomies, Classifications, and Categories
    Type
    1-HOLE
    Category Description
    PVC STRAPS
    Packaging
    Standard Package
    500 W
    Weight per each
    0
    Carton
    50
    Uses, Certifications, and Standards
    Installation
    1 HOLE
    Used On
    EMT CONDUIT
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    4 Pampa


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TW150

    Type in the slang term you'd like to suggest.

* All prices subject to change.