1447 - Super-Safeway Plug Nema 5-15 15A/125V

Woodhead

  • $26.38 (Each)
  • $26.38 (Each)

  • $263.80 (Per 10)
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
1447
Manufacturer
Woodhead
Manufacturer's Part Number
1301410015
Description
Super-Safeway Plug Nema 5-15 15A/125V
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 In Length, #14 to #0 Awg Wire Size, Abrasion Resistant, Chemical Resistant, 81.646 G
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Nema Rated Turnlok Plugs, Connectors, & Recepticles
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
786788701024 / 00786788701024
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.38 (Each)
Standard Packaging
$263.80 (Per 10)
Resources
Images
 
 
1447 - Large Image
 
1447 - Large Image
Specifications Sheets
 
 
1447 - Specification Sheet
Attachments
 
 
1447 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Material
Rubber (Super-Safeway Outer Housing);Stainless Steel (Face Screw);Nylon (Face Insert);Brass (Wire Saddle Clamp);Steel (Cord Clamp Screws)
Terminal Type
Screw
Wire Size
#14 to #0 AWG
Voltage Rating
125V
amperage rating
15
Poles
2
Material, Color, and Finish
Color
Yellow
Finish
Nickel Plated (Plug Blades and Connector Contacts);Zinc-plated (Cord Clamp Screw)
Dimensions and Weight
Length
3.25 in
Descriptions
Description
SUPER-SAFEWAY PLUG NEMA 5-15 15A/125V
Product Type
Super-Safeway Plug
Long Description
Super-Safeway Plug, 15 A, 125 V, 2 Poles, 3 Wires, Yellow, -40 °C Operating Temperature, +75 °C Operating Temperature, Screw Terminal, 3.25 in Length, #14 to #0 AWG Wire Size, Abrasion Resistant, Chemical Resistant, 81.646 g
Short Description
Super-Safeway Plug, 15 A, 125 V, Yellow, 5-15p configuration
Special Features
Provide Exceptional Durability and Performance;Floating Blade Construction Provides Self-Alignment and a Better Mechanical and Electrical Connection Minimizing Wear and Heat Generation
extra long description
WOOD 1447 SUPER-SAFEWAY PLUG NEMA 5
Additional Information
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+75 °C
Resistance Properties
Abrasion Resistant;Chemical Resistant
package quantity
10 CT
Standards Met
UL File No.: E10176;CSA File No.: LR6837
Made in USA
yes
Manufacturer Information
Brand
Woodhead
Manufacturers Part Number
1301410015
GTIN
00786788701024
UPC
786788701024
Taxonomies, Classifications, and Categories
Category Description
NEMA RATED TURNLOK PLUGS, CONNECTORS, & RECEPTICLES
Type
PLUG
Packaging
Weight
81.646 g
Weight per each
0.18
Carton
1
Package
10
Uses, Certifications, and Standards
nema rating
NEMA 5-15P
Application
Industrial
environmental conditions
None
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat