JDL15 - 15A 600V Class J Time Delay Fuse

Eaton

  • $41.59 (Each)
  • $41.59 (Each)

  • $415.90 (Per 10)

In-Stock: 14 available locally (Greenville, TX) (change location)
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
JDL15
Manufacturer
Eaton
Manufacturer's Part Number
JDL15
Description
15A 600V Class J Time Delay Fuse
Class J Time Delay Fuses 600V 15A - Class G Time Delay Fuses 600V Are Ideal For Fluorescent Fixture Protection.Class J Time Delay Fuses 600V 15A Features Include:Dual-Element, Time-Delay - 10 Seconds (Minimum) At 500% Rated Currentir: 200KA RMS Sym. 300KA RMS Sym. (Self Certified)Long Time-Delay Minimizes Needless Fuse Openings Due to Temporary Overloadscan Often Be Sized For Back-Up Protection Against Motor Burnout From Overload or Single-Phasing If Other Overload Protective Devices Failhigh Interrupting
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634803379 / 00782634803379
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.59 (Each)
Standard Packaging
$415.90 (Per 10)
Stock Availability
Greenville
14 (Check another store)
Tyler
21
All Stores
266
Resources
Images
 
 
JDL15 - Large Image
 
JDL15 - Large Image
 
JDL15 - Video
Attachments
 
 
JDL15 - Specification Sheet
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
Edison's UL Class J fuse products are offered in both Dual-Element Time-Delay (JDL) and Fast-Acting (JFL) types. Both types have 200,000 amp interrupting rating at 600Vac RMS Sym amps. Their small physical size and high performance characteristics makes Class J fuses ideal for any space-limited applications. Edison's JFL fuses are best suited for the protection of non-inductive loads such as resistive heating and lighting circuits.
Description
15A 600V CLASS J TIME DELAY FUSE
Long Description
Class J Time Delay Fuses 600V 15A - Class G Time Delay Fuses 600V are ideal for fluorescent fixture protection.Class J Time Delay Fuses 600V 15A features include:Dual-Element, Time-Delay - 10 seconds (minimum) at 500% rated currentIR: 200kA RMS Sym. 300kA RMS Sym. (self certified)Long time-delay minimizes needless fuse openings due to temporary overloadsCan often be sized for back-up protection against motor burnout from overload or single-phasing if other overload protective devices failHigh interrupting
Product Type
Class J Time Delay Fuses 600V 15a
extra long description
MOR T626-JDL15 Class J Time Delay F
Additional Information
amps
15
Voltage
600V
Fuse Type
Class J Time Delay Fuses
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
JDL15
GTIN
00782634803379
UPC
782634803379
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.11
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of JDL15.
Jump To:

Similar Items

Similar items are close alternatives to JDL15, though they may not be 100% alike.

Eaton Bussmann Series Class J Fuse, LPJ, Time-Delay, Dual-Element Current Limiti...
  • Our Part #: LPJ15SP
  • Greenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPJ-15SP
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($761.50) ·
LPJ15SP - Bussmann Fuses

Greenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$76.15

Each

QTY:
Each
Add
JTD015 Is A Class J Fuse With An Ampere Rating Of 15 and Cartridge-Style Constru...
  • Our Part #: JTD15
  • Greenville Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: JTD015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
JTD15 - Littelfuse

Greenville Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat