LED15WPAR38FL830 - 15W Led PAR38 30K Dim

Eiko

  • $10.50 (Each)
  • $10.50 (Each)
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
LED15WPAR38FL830
Manufacturer
Eiko
Manufacturer's Part Number
LED15WPAR38/FL/830-DIM-G8
Description
15W Led PAR38 30K Dim
Features: Litespanled Wet Location PAR38 Flood 40 Degree Beam 15W - 1250LM Dimmable 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293099907 / 00031293099907
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.50 (Each)
Resources
Images
 
 
LED15WPAR38FL830 - Small Image
 
LED15WPAR38FL830 - Large Image
Attachments
 
 
LED15WPAR38FL830 - Specification Sheet
Other Links
 
 
LED15WPAR38FL830 - Other
 
LED15WPAR38FL830 - Other
Brochures
 
 
LED15WPAR38FL830 - Brochure
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
120
Wattage
15
Shape
PAR38
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Color
K
Dimensions and Weight
Size
4.72 DIA X 5.16
Descriptions
Product Type
Litespanled Wet Location PAR38 Flood 40
Description
15W LED PAR38 30K DIM
extra long description
EIKO LED15WPAR38/FL/830-DIM-G8 LITE
Long Description
Features: LITESPANLED WET LOCATION PAR38 FLOOD 40 DEGREE BEAM 15W - 1250LM DIMMABLE 80+CRI 120VAC E26
Special Features
Suitable for Wet Locations
Additional Information
average life
25,000
beam angle
40°
Base
Medium Screw (E26)
lumens
1,250
Manufacturer Information
Manufacturers Part Number
LED15WPAR38/FL/830-DIM-G8
Brand
Eiko
GTIN
00031293099907
UPC
031293099907
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.55
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,FCC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED15WPAR38FL830.
Jump To:

Similar Items

Similar items are close alternatives to LED15WPAR38FL830, though they may not be 100% alike.

Led PAR38 Lamp, 40 ° Beam Angle, 80, 3000 K, 1100 LM Brightness (Lumens), 14 W, ...
  • Our Part #: LED14P38D30KFL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LED14P38D30KFL
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 12 ($330.96) ·
LED14P38D30KFL - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$27.58

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat