LED8WA190MN840B - 8W Led A19 40K Non Dim 800LM - Oc 11072

Eiko

  • $2.52 (Each)
  • $2.52 (Each)

  • $60.48 (Per 24)
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
LED8WA190MN840B
Manufacturer
Eiko
Manufacturer's Part Number
LED8WA19/OMN/840-B
Description
8W Led A19 40K Non Dim 800LM - Oc 11072
Features: 4000K Led A19 8W-800LM Enclosed 80+Cri 4000K E26 120 Vac
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293110725 / 00031293110725
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.52 (Each)
Standard Packaging
$60.48 (Per 24)
Resources
Images
 
 
LED8WA190MN840B - Small Image
 
LED8WA190MN840B - Large Image
Brochures
 
 
LED8WA190MN840B - Brochure
Other Links
 
 
LED8WA190MN840B - Other
 
LED8WA190MN840B - Other
Attachments
 
 
LED8WA190MN840B - Specification Sheet
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
120
Wattage
8
Shape
A19
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.36 DIA X 4.25
Descriptions
extra long description
EIKO LED8WA19/OMN/840-B 4000K LED A
Long Description
Features: 4000K LED A19 8W-800LM ENCLOSED 80+CRI 4000K E26 120 VAC
Product Type
4000K Led A19 8W-800LM Enclosed 80+Cri 4
Description
8W LED A19 40K NON DIM 800LM - OC 11072
Additional Information
beam angle
240°
average life
25,000
lumens
800
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED8WA19/OMN/840-B
GTIN
00031293110725
UPC
031293110725
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1
Carton
1
Package
24
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED8WA190MN840B.
Jump To:

Similar Items

Similar items are close alternatives to LED8WA190MN840B, though they may not be 100% alike.

00031293105646|0031293|031293105646|03129310564|10564|LED9WA19/0MN/840-A|LED9WA1...
  • Our Part #: LED9WA190MN840A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED9WA19/OMN/840-A
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.52) ·
LED9WA190MN840A - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.52

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat