RL675900L40KWH - 15W 6" Led TRM 40K Ex Driver

ELG

  • $37.00 (Each)
  • $37.00 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RL675900L40KWH
Manufacturer's Part Number
RL675-900L-DIMTR-120-40K-90-WH
Description
15W 6" Led TRM 40K Ex Driver
Slim Led Fixture, Made In Usa, Round Shape, 120 V Ac Voltage Rating, 5 Yr Warranty, 12 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
-
UPC/EAN/GTIN
848070052082
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.00 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Wattage
12 W
Voltage Rating
120 V ac
Descriptions
Product Type
Slim LED Fixture
Slim LED
Long Description
Slim LED Fixture, Made in USA, Round Shape, 120 V ac Voltage Rating, 5 yr Warranty, 12 W Wattage
Features
Round 6” fixtures with integral LEDs. One driver for every fixture required. PF>0.95. Maximum number of fixtures per standard 150W LED dimmer:10
Short Description
Slim LED Fixture, 12 W, 120 V ac
Description
15W 6" LED TRM 40K EX DRIVER
Additional Information
Warranty
5 yr
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
RL675-900L-DIMTR-120-40K-90-WH
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
2.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat