8TSNLEDLD596S850 - 8tsnledld596slunvl850cd1u

Metalux Commercial

  • $309.35 (Each)
  • $309.35 (Each)

In-Stock: 3 available locally (Roswell, NM) (change location)
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
8TSNLEDLD596S850
Manufacturer
Metalux Commercial
Manufacturer's Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
Description
8tsnledld596slunvl850cd1u
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 5000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083803385 / 00080083803385
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.35 (Each)
Stock Availability
Roswell
3 (Check another store)
Lubbock
13
All Stores
73
Resources
Images
 
 
8TSNLEDLD596S850 - Small Image
 
8TSNLEDLD596S850 - Large Image
 
8TSNLEDLD596S850 - Large Image
Attachments
 
 
8TSNLEDLD596S850 - Specification Sheet
Brochures
 
 
8TSNLEDLD596S850 - Brochure
Other Links
 
 
8TSNLEDLD596S850 - Other
 
8TSNLEDLD596S850 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277 v
Current Rating
0.25 A @ 277 V
Material
Cold Rolled Steel
Lamp Type
LED
amperage rating
0.250 (at 277V)
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
80
Dimensions and Weight
Length
96 in;2437 mm
Width
1-25/32 in;46 mm
Height
2-7/8 in;73 mm
Descriptions
extra long description
ETNCL 8TSNLED-LD5-96SEE 08008385271
Description
8TSNLEDLD596SLUNVL850CD1U
Product Type
LED Striplight
Long Description
LED Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 5000 K, 80, >60000 h Average Life, Dimmable, 9632 lm Brightness (Lumens), 96 in Length, 1-25/32 in Width, 2-7/8 in Height, 13.1 lb
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Short Description
LED Striplight, 0.25 A @ 277 V, 69.2 W, 5000K
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages
Additional Information
Total Wattage
69.2 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
9632 lm
Standards Met
CSA Certified;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Manufacturer Information
sub brand
Pentair
Brand
METALUX COMMERCIAL
Manufacturers Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
GTIN
00080083803385
UPC
080083803385
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Packaging
Weight
13.1 lb
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Retail;Residential
standard
CSA Listed
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:

Distribution Centers

Location Stock Available
El Paso
36 View Store
Tyler
10 View Store

A-L

Location Stock Available
Cleburne
2 View Store
Henderson
6 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of 8TSNLEDLD596S850.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8TSNLEDLD596S850.

8tsnledld596slunvl850cd1u
  • Our Part #: 8TSNLEDLD596S850
  • Roswell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8TSNLEDLD596SLUNVL850CD1U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($309.35) ·
8TSNLEDLD596S850 - Cooper Lighting Solutions

Roswell Availability: In Stock

Total Availability: In Stock

Book Price

$309.35

Each

QTY:
Each
Add
8 FT., Linear Led Striplight, 9600 Lumens, 5000K, 0 - 10V Dimmable Driver
  • Our Part #: 8TSNLEDLD596SLUN
  • Roswell Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8TSNLED-LD5-96SL-UNV-L850-CD1-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($309.35) ·
8TSNLEDLD596SLUN - Cooper Lighting Solutions

Roswell Availability: In Stock

Total Availability: In Stock

Book Price

$309.35

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 8TSNLEDLD596S850, though they may not be 100% alike.

8tsnledld496slunvl850cd2u
  • Our Part #: 8TSNLEDLD496SLUN
  • Roswell Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($367.40) ·
8TSNLEDLD496SLUN - Cooper Lighting Solutions

Roswell Availability: Out Of Stock

Total Availability: In Stock

Book Price

$367.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat