APWR1 - Led Single Remote Emergency Head - White

All-Pro Emergency

  • $51.66 (Each)
  • $51.66 (Each)

  • $1,549.80 (Per 30)

In-Stock: 2 available locally (Stillwater, OK) (change location)
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
APWR1
Manufacturer
All-Pro Emergency
Manufacturer's Part Number
APWR1
Description
Led Single Remote Emergency Head - White
Led Emergency Light, Thermoplastic, White, 3.6 V DC, 45 Ma, 5.4 W, Double Faces, White Housing Color, Led Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 In Length, 2-7/8 In Height, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
39111709 - Emergency light unit
UPC/GTIN
080083608560 / 00080083608560
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.66 (Each)
Standard Packaging
$1,549.80 (Per 30)
Stock Availability
Stillwater
2 (Check another store)
Tulsa
11
All Stores
516
Resources
Images
 
 
APWR1 - Large Image
 
APWR1 - Large Image
 
APWR1 - Large Image
Specifications Sheets
 
 
APWR1 - Specification Sheet
Attachments
 
 
APWR1 - Specification Sheet
Brochures
 
 
APWR1 - Brochure
Other Links
 
 
APWR1 - Other
 
APWR1 - Other
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
Thermoplastic
Current Rating
45 mA
Voltage Rating
3.6 V dc
Lamp Wattage
78 W
Number of Lamps
1
Wattage
5.4 W
amperage rating
N/A
Lamp Type
LED
Material, Color, and Finish
Color
White
housing color
White
Dimensions and Weight
Length
5 in;127 mm
Height
2-7/8 in;73.03 mm
Size
2.5 IN Length 5.0 IN Width 5.0 IN Height
Descriptions
Product Type
LED Emergency Light
Long Description
LED Emergency Light, ThermoPlastic, White, 3.6 V dc, 45 mA, 5.4 W, Double Faces, White Housing Color, LED Lamp, 3.6 V, 78 W, Surface Mount, 1 Lamps, 5 in Length, 2-7/8 in Height, 0.3 lb
Features
The All Pro Series Remote is the most Economical LED Emergency Light Remote for general purpose applications. The durable, injection molded thermoplastic material resists discoloration due to UV radiation. The mounting plate employs a snap-fit construction to further improve the installation time. The All Pro Series Remote Heads are fully adjustable, insuring that light can be put where it is needed.
Short Description
LED Emergency Light, Thermoplastic, White
Special Features
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads
Description
SINGLE REMOTE EMERGENCY HEAD
extra long description
CLS APWR1 ALL PRO SINGLE HEAD WET L
Additional Information
Number of Faces
Double
Lamp Voltage
3.6 V
Mounting Type
Surface Mount
package quantity
30 PK;1 CT
Standards Met
UL924 Listed
Made in USA
yes
Fixture Type
Emergency Light
battery
False
lumens
N/A
Manufacturer Information
Brand
ALL-PRO EMERGENCY
Manufacturers Part Number
APWR1
GTIN
00080083608560
UPC
080083608560
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
LED Exit and Emergency
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
1
Package
30
Uses, Certifications, and Standards
Application
lighting
standard
40 Degree C Ambient Temperature Rating;NFPA 101 Compliant;OSHA Compliant;UL Listed;Wet Locations Listed
Mounting
Ceiling/Wall Mount
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of APWR1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of APWR1.

Remote, Single Head, Wet Listed
  • Our Part #: APWR1
  • Stillwater Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: APWR1
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 30 ($1,549.80) ·
APWR1 - Cooper Lighting Solutions

Stillwater Availability: In Stock

Total Availability: In Stock

Book Price

$51.66

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to APWR1, though they may not be 100% alike.

Led Outdoor Remote, Thermoplastic, White, 3 V DC, 1 W, 6.7 In Length, 4.5 In Dia...
  • Our Part #: C0RS
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0RS
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 5 ($125.75) ·
C0RS - Hubbell Lighting/Current Hli

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.15

Each

QTY:
Each
Add
N/A, Mounting Type: Wall, Ceiling, End Mount, Face Style: Universal Single/Doubl...
  • Our Part #: CIRS
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CIRS
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.61) ·
CIRS - Hubbell Lighting/Current Hli

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.61

Each

QTY:
Each
Add
Thermoplastic, Round; Thermoplastic; White; 1 Lamp Head(S); Halogen Lamp; 6 W La...
  • Our Part #: 6T6WWH
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6T6WWH
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($54.20) ·
6T6WWH - Cooper Lighting Solutions

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$54.20

Each

QTY:
Each
Add
DMF DERH1-W-6V5 WP Remote Head
  • Our Part #: DERH1W6V5
  • Stillwater Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: DMF
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DERH1W6V5 - DMF Lighting

Stillwater Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat