HLBSL4069FS351EM - *Discontinued* 4" Led Trim 3K/4K/5K Ultra Thin

Halo

  • $24.46 (Each)
  • $24.46 (Each)

  • $97.84 (Per 4)

In-Stock: 1 available locally (Oklahoma City, OK) (change location)
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
HLBSL4069FS351EM
Manufacturer
Halo
Manufacturer's Part Number
HLBSL4069FS351EMWR
Description
*Discontinued* 4" Led Trim 3K/4K/5K Ultra Thin
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (3000K-5000K)
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083916368 / 00080083916368
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.46 (Each)
Standard Packaging
$97.84 (Per 4)
Stock Availability
Oklahoma City
1 (Check another store)
All Stores
1,120
Resources
Images
 
 
HLBSL4069FS351EM - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
 
HLBSL4069FS351EM - Large Image
Attachments
 
 
HLBSL4069FS351EM - Specification Sheet
Brochures
 
 
HLBSL4069FS351EM - Brochure
Other Links
 
 
HLBSL4069FS351EM - Other
 
HLBSL4069FS351EM - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.085 A at 120 V
Wattage
10.1 W
Voltage Rating
120V
Lamp Type
LED
Material, Color, and Finish
Style
(blank)
Finish
white
Descriptions
Product Type
4" RD SFT Lens, 600LM, 30-50K, 120V, MW
extra long description
CLS HLBSL4069FS351EMWR 4" RD SFT LE
Long Description
4-Inch LED smooth lens downlight with plastic housing and remote driver / junction box with Selectable CCT (3000K-5000K)
Special Features
Features a round polymer trim and smooth lens
Description
*DISCONTINUED* 4" LED TRIM 3K/4K/5K ULTRA THIN
Additional Information
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLBSL4069FS351EMWR
Brand
HALO
GTIN
00080083916368
UPC
080083916368
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLBSL Smooth Lens Downlight
Packaging
Weight per each
0.51
Carton
1
Package
4
Uses, Certifications, and Standards
Mounting
Direct Mount
standard
Energy Star Certified;IECC Compliant;Title 24 Compliant;UL Certified - Damp Location;RoHS Compliant;Showerlight;AIR-TITE (TM) Certified ASTM E283;Wet Locations Listed;LM79/LM80 Compliant;EMI/RFI per FCC 47CFR Part 15 B;California Title 24;IP44 Rated
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,120

Location search:
These alternate items can be purchased instead of HLBSL4069FS351EM.
Jump To:

Similar Items

Similar items are close alternatives to HLBSL4069FS351EM, though they may not be 100% alike.

4-Inch Round Canless Led Downlight, 600 Lumens, 90+Cri, 5-Color Field-Selecctabl...
  • Our Part #: HLBSL406FS5
  • Oklahoma City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HLBSL406FS5
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 4 ($80.80) ·
HLBSL406FS5 - Cooper Lighting Solutions

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$20.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat