NFFLDC25T - Trun 85W Led Flood 40K 10, 530LM

Lumark

  • $486.50 (Each)
  • $486.50 (Each)

In-Stock: 1 available locally (Katy, TX) (change location)
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
NFFLDC25T
Manufacturer
Lumark
Manufacturer's Part Number
NFFLDC25T
Description
Trun 85W Led Flood 40K 10, 530LM
Led Flood Light, Die-Cast Aluminum, 120 to 277 V Ac;347 V Ac;480 V Ac, 85 W, 70, 10530 LM Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 In Length, 8-11/16 In Width, 12-11/16 In Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 H Average Life, 5 Yr Warranty, 20 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083801220 / 00080083801220
Weight per unit
19.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$486.50 (Each)
Stock Availability
Katy
1 (Check another store)
Houston RDC
0
All Stores
49
Resources
Images
 
 
NFFLDC25T - Large Image
 
NFFLDC25T - Video
 
NFFLDC25T - Large Image
 
NFFLDC25T - Large Image
Specifications Sheets
 
 
NFFLDC25T - Specification Sheet
Attachments
 
 
NFFLDC25T - Specification Sheet
Brochures
 
 
NFFLDC25T - Brochure
Other Links
 
 
NFFLDC25T - Other
 
NFFLDC25T - Other
 
NFFLDC25T - Other
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
Die-Cast Aluminum
Voltage Rating
120 to 277 V ac;347 V ac;480 V ac
Wattage
85 W
Current Rating
0.708 A @ 120 V;0.34 A @ 277 V;0.251 A @ 347 V;0.195 A @ 480 V
amperage rating
0.307 (at 277V)
Number of Lamps
2
Lamp Type
LED
Ballast Type
N/A
Shape
Rectangular
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
Powder Coat
Lens Material
Tempered Glass
Dimensions and Weight
Width
8-11/16 in;221 cm
Length
15-15/16 in;405 mm
Height
12-11/16 in;322 mm
Size
18.2 IN Length 17.5 IN Width 9.75 IN Height
Descriptions
Product Type
Led Flood Light
Description
TRUN 85W LED FLOOD 40K 10,530LM
Long Description
LED Flood Light, Die-Cast Aluminum, 120 to 277 V ac;347 V ac;480 V ac, 85 W, 70, 10530 lm Brightness (Lumens), 4000 K, Powder Coat, 15-15/16 in Length, 8-11/16 in Width, 12-11/16 in Height, Tempered Glass Lens Material, Trunion Mount, +40 °C Operating Temperature, -40 °C Operating Temperature, 60000 h Average Life, 5 yr Warranty, 20 lb
Features
The Night Falcon(TM) LED floodlight luminaire combines high-efficiency optics, superior thermal management and energy efficiency in a cost effective solution. The compact, robust design incorporates a separate driver compartment for maximum heat dissipation resulting in longer fixture and LED life. The Night Falcon luminaire uses precision engineered optics delivering superior uniformity and excellent illumination to the targeted application. Typical applications include area lighting for security, buildin
Short Description
LED Flood Light, Die-Cast Aluminum, 85W, 120 to 277;347;480 VAC, Trunion
extra long description
CLS NFFLD-C25-T NFFLD,C25,UNV,CARBO
Special Features
Die-cast aluminum housing, driver compartment and driver door
Additional Information
Brightness (Lumens)
10530 lm
Mounting Type
Trunion Mount
Maximum Operating Temperature
+40 °C
Minimum Operating Temperature
-40 °C
average life
60000 h
Warranty
5 yr
Standards Met
ECCN: EAR99NLR;UL/cUL Wet Location Listed;DLC Listed
package quantity
1 ct
ip rating
IP66
media
Yes
lumens
10530
Fixture Type
FLOODLIGHT
battery
N/A
Manufacturer Information
Manufacturers Part Number
NFFLDC25T
Brand
LUMARK
GTIN
00080083801220
UPC
080083801220
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight
20 lb;9.09 kg
Weight per each
19.75
Carton
1
Uses, Certifications, and Standards
Application
Security;Building Facade Lighting;Accent and Signage Lighting in Both Commercial and Industrial
Mounting
TRUNNION
standard
UL/cUL Listed - Wet Location;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 49

Location search:
These alternate items can be purchased instead of NFFLDC25T.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of NFFLDC25T.

Trun 85W Led Flood 40K 10, 530LM
  • Our Part #: NFFLDC25T
  • Katy Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($486.50) ·
NFFLDC25T - Cooper Lighting Solutions

Katy Availability: In Stock

Total Availability: In Stock

Book Price

$486.50

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to NFFLDC25T, though they may not be 100% alike.

Trun 85W CRB BRZ FLD 4000K
  • Our Part #: NFFLDA25T
  • Katy Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NFFLD-A25-T
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($424.99) ·
NFFLDA25T - Cooper Lighting Solutions

Katy Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$424.99

Each

QTY:
Each
Add
100W Led FLD BRZ 6K Trun
  • Our Part #: DF100WBRZ120D6K
  • Katy Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: WDL
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DF100WBRZ120D6K - West Durable Lighting

Katy Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat