SA23 - 23" Highbay Reflector

Cooper Lumark

  • $64.84 (Each)
  • $64.84 (Each)

  • $324.20 (Per 5)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA23
Manufacturer
Cooper Lumark
Manufacturer's Part Number
SA23
Description
23" Highbay Reflector
23" Aluminum High-Bay Reflector
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
Indoor Hid Lighting
UNSPSC
39111818 - Lamp reflector
UPC/GTIN
662400609636 / 00662400609636
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.84 (Each)
Carton
$324.20 (Per 5)
Standard Packaging
$64.84 (Each)
Resources
Attachments
 
 
SA23 - Specification Sheet
Images
 
 
SA23 - Small Image
 
SA23 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
24.0 IN Length 24.0 IN Width 13.5 IN Height
Descriptions
Product Type
23" Alum High-Bay Reflector
Description
23" HIGHBAY REFLECTOR
Long Description
23" ALUMINUM HIGH-BAY REFLECTOR
Special Features
Easy slide-on die-cast aluminum mounting box with tapped opening
Manufacturer Information
Brand
Eaton Lighting
Manufacturers Part Number
SA23
sub brand
SS Steeler 23"
GTIN
00662400609636
UPC
662400609636
Taxonomies, Classifications, and Categories
Category Description
Indoor HID Lighting
Type
Industrial Component
Packaging
Weight per each
3.2
Carton
5
Package
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
UL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat