SLD405940WHJB - 4" Led Surf MNT 40K J-Box Mount Only

Halo

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLD405940WHJB
Manufacturer
Halo
Manufacturer's Part Number
SLD405940WHJB
Description
4" Led Surf MNT 40K J-Box Mount Only
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Recessed Architectural & S Mark as Incorrect
Suggest a New Category
Classification
Led General Purpose Lighting
UNSPSC
39111505 - Recessed lighting
UPC/GTIN
080083713981 / 00080083713981
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
100m
Wattage
12
Voltage Rating
120
Material
Die-Cast Aluminum
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Style
(blank)
Descriptions
Special Features
Ultra-low profile surface luminaire with downlighting distribution
Description
4" LED SURF MNT 40K J-BOX MOUNT ONLY
Product Type
4" Surface Led DWNLT, Ic, 940, J Box Only
Manufacturer Information
Brand
HALO
sub brand
SLD4xJB LED
Manufacturers Part Number
SLD405940WHJB
GTIN
00080083713981
UPC
080083713981
Taxonomies, Classifications, and Categories
Type
SLD4 LED
Category Description
LED GENERAL PURPOSE LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat