UC24T8117LP41 - Undercounter W/T8 FL 41K

Cooper Lighting Solutions

  • $39.00 (Each)
  • $39.00 (Each)

In-Stock: 75 available locally (Dallas, TX) (change location)
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
UC24T8117LP41
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
UC24T8117-LP41
Description
Undercounter W/T8 FL 41K
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 In Height, Cold Rolled Steel Housing Material, 17 W Lamp Wattage, 24-1/4 In Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners and No Exposed Fasteners Special Features, Ul Listed, Electronic Instant Start Type, 120 V Vo
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Under Counter Fixtures
UNSPSC
-
UPC/EAN/GTIN
080083708932
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.00 (Each)
Stock Availability
Dallas
75 (Check another store)
DFW RDC
736
All Stores
812
Resources
Images
 
 
UC24T8117LP41 - Small Image
 
UC24T8117LP41 - Large Image
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
120 V
Lamp Wattage
17 W
Ballast Type
Electronic
Number of Lamps
1
Material, Color, and Finish
color temperature
3000 k
Housing Material
Cold rolled steel
Finish
White Fabrication
Dimensions and Weight
Length
24-1/4 in
Width
1-5/8 in
Height
3-7/8 in
Descriptions
Product Type
Under Cabinet Lamp
Long Description
Under Cabinet Lamp, Computer Stations;Displays;Kitchens;Offices;Study Areas Application, Electronic Ballast Type, T8 Bulb Shape, 3000 K Color Temperature, Energy Star, White Fabrication Finish, 3-7/8 in Height, Cold Rolled Steel Housing Material, 17 W Lamp Wattage, 24-1/4 in Length, Keyhole Mount Mounting Type, 1 - Lamps, Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation;Rounded Corners And No Exposed Fasteners Special Features, UL Listed, Electronic Instant Start Type, 120 V Vo
Features
The Metalux(TM) Electronic Under Cabinet Series provides an efficient task lighting solution for any decor. Available in either the Ultra Slim profile with T5 lamp technology or Slim profile with T8 lamps. The electronic Under Cabinet series is not only high quality but an excellent value with post-painted housings, 100% acrylic non-yellowing lenses, and color corrected lamps. Available in various lengths, the Under Cabinet fixture conforms to various applications such as kitchens, offices, study areas, di
Short Description
Under Cabinet Lamp, T8, 120 V, 1 CT
Special Features
Rounded Corners And No Exposed Fasteners;Keyhole Mounting Slots Are Located On Top Of Housing For Ease Of Installation
Description
UNDERCOUNTER W/T8 FL 41K
Additional Information
bulb shape
T8
start type
Electronic Instant
Mounting Type
keyhole Mount
Standards Met
Ul Listed
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
UC24T8117-LP41
Taxonomies, Classifications, and Categories
Category Description
Under Counter Fixtures
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Kitchens;Offices;Study Areas;Displays;Computer Stations
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 812

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of UC24T8117LP41.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of UC24T8117LP41.

Undercounter W/T8 FL 41K
  • Our Part #: UC24T81174100K
  • Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.00) ·
UC24T81174100K - Cooper Lighting Solutions

Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$39.00

Each

QTY:
Each
Add
Undercounter W/T8 FL 41K
  • Our Part #: UC24T8117LP41
  • Dallas Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($39.00) ·
UC24T8117LP41 - Cooper Lighting Solutions

Dallas Availability: In Stock

Total Availability: In Stock

Book Price

$39.00

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat