VT2232DRUNVEB81W - 2 Lamp, 4' Vapor-Tite Industrial, High Impact Pris

Metalux

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VT2232DRUNVEB81W
Manufacturer
Metalux
Manufacturer's Part Number
VT3-232DR-UNV-EB81-WL-GT4-U
Description
2 Lamp, 4' Vapor-Tite Industrial, High Impact Pris
(2) 32W T8 Instant Start Cee Listed Ballast, 120-277V, Wet Location, Gear Tray Provided With Holes For M4 Reflector Accessory
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111907 - Vapor tight light fixture
UPC/GTIN
623961996689 / 00623961996689
Weight per unit
17.2099 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
VT2232DRUNVEB81W - Specification Sheet
Images
 
 
VT2232DRUNVEB81W - Large Image
 
VT2232DRUNVEB81W - Small Image
Other Links
 
 
VT2232DRUNVEB81W - Other
 
VT2232DRUNVEB81W - Other
Brochures
 
 
VT2232DRUNVEB81W - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120-277V
Number of Lamps
2
Material
Fiberglass
Ballast Type
INSTANT START ELECTRONIC
Shape
Rectangular
Lamp Type
T8 (Not Included)
amperage rating
N/A
Descriptions
Product Type
VT3 4' VPRT (2) 32W T8 Cee Wet M4 Ready
Description
2 LAMP, 4' VAPOR-TITE INDUSTRIAL, HIGH IMPACT PRIS
extra long description
CLS VT3-232DR-UNV-EB81-WL-GT4-U VT3
Long Description
(2) 32W T8 Instant Start CEE Listed Ballast, 120-277V, Wet Location, Gear Tray Provided With Holes For M4 Reflector Accessory
Special Features
Maximum operation in commercial and industrial environments
Additional Information
Fixture Type
Vaportite
Manufacturer Information
Manufacturers Part Number
VT3-232DR-UNV-EB81-WL-GT4-U
Brand
METALUX
GTIN
00623961996689
UPC
623961996689
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Vapor Tite
Packaging
Weight per each
17.2099
Carton
1
Uses, Certifications, and Standards
standard
ETL Listed;UL/cUL Listed - Wet Location;IP67 Rated;NSF Certified
Application
lighting
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat