WN217AUNVEB81U - 2' 2 Lamp Wrap Electronic, T8

Metalux

  • $65.08 (Each)
  • $65.08 (Each)

In-Stock: 7 available locally (Texarkana, TX) (change location)
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
WN217AUNVEB81U
Manufacturer
Metalux
Manufacturer's Part Number
WN217AUNVEB81U
Description
2' 2 Lamp Wrap Electronic, T8
Electronic Ballast, T8 Bulb Shape, 24 In Length, 7-5/8 In Width, 2-1/2 In Height, 120 to 277 V Ac, 17 W, Electronic Ballast, Instant, 1304 LM Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083518852 / 00080083518852
Weight per unit
6.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.08 (Each)
Stock Availability
Texarkana
7 (Check another store)
All Stores
74
Resources
Images
 
 
WN217AUNVEB81U - Large Image
 
WN217AUNVEB81U - Large Image
 
WN217AUNVEB81U - Large Image
Specifications Sheets
 
 
WN217AUNVEB81U - Specification Sheet
Attachments
 
 
WN217AUNVEB81U - Specification Sheet
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
120 to 277 V ac
Lamp Wattage
17 W
Ballast Type
Electronic
amperage rating
0.13 at (277V)
Number of Lamps
2
Material
Steel
Lamp Type
T8 (Not Included)
Material, Color, and Finish
Housing Material
Steel
Style
(blank)
Dimensions and Weight
Length
24 in;610 mm;2 ft
Width
7-5/8 in;194 mm
Height
2-1/2 in;63 mm
Descriptions
Product Type
Electronic Ballast
Long Description
Electronic Ballast, T8 Bulb Shape, 24 in Length, 7-5/8 in Width, 2-1/2 in Height, 120 to 277 V ac, 17 W, Electronic Ballast, Instant, 1304 lm Brightness (Lumens), 2 Lamps, 1;2 Ballasts, Steel Housing Material, Ceiling Mount, 6.51 lb/EA
Features
The WN Series is a specification wraparound luminaire featuring energy efficient performance. The luminaire's clean, low profile design is both appealing and functional. The WN Series utilizes a clear, low brightness, extruded acrylic refractor for high performance and aesthetics. The efficient and stylish WN Series is the perfect wraparound for schools offices and other commercial and retail spaces.
Short Description
Electronic Ballast, T8, 120 to 277 VAC, 17 W
Special Features
100% Clear Acrylic Prismatic Lens Provide Excellent Illumination;The Wn Series Utilizes a Clear, Low Brightness, Extruded Acrylic Refractor for High Performance and Aesthetics
Description
2' 2 LAMP WRAP ELECTRONIC, T8
extra long description
CLS WN-217A-UNV-EB81-U WN 2 LMP, 2'
Additional Information
bulb shape
T8
start type
Instant Start
Brightness (Lumens)
1304 lm
Number of Ballasts
1;2
Mounting Type
Ceiling Mount
for use with
Damp Locations
Standards Met
UL Listed;cUL Listed;NEC 410.16
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
WN217AUNVEB81U
Brand
METALUX
sub brand
WN Series
GTIN
00080083518852
UPC
080083518852
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Wraparound
Packaging
Weight
6.51 lb/EA
Weight per each
6.51
Carton
1
Uses, Certifications, and Standards
Application
Schools;Offices;Other Commercial;Retail Spaces
Mounting
Surface Mount
standard
UL/cUL Listed - Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74

Location search:
These alternate items can be purchased instead of WN217AUNVEB81U.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WN217AUNVEB81U.

2 Lamp, 2' Wraparound, Cee Listed Electronic Ballast, T8
  • Our Part #: WN217AUNVEB81U
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WN-217A-UNV-EB81-U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($65.08) ·
WN217AUNVEB81U - Cooper Lighting Solutions

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$65.08

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to WN217AUNVEB81U, though they may not be 100% alike.

Wrap 2FT 2L 17W 120-277V T8 Bal
  • Our Part #: AWN2217EU
  • Texarkana Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CY222019F000000
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($52.92) ·
AWN2217EU - Hubbell Lighting/Current Hli

Texarkana Availability: In Stock

Total Availability: In Stock

Book Price

$52.92

Each

QTY:
Each
Add
Wraparound Luminaire, 120/277 V Ac, 120 Ma, 17 W, 50/60 HZ, Baked Enamel, Surfac...
  • Our Part #: APWGPW217
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: APWGPW217
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.55) ·
APWGPW217 - Cooper Lighting Solutions

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$61.55

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat