XT0R1B - 12W Led Wallpack 50K BRZ

Lumark

  • $131.12 (Each)
  • $131.12 (Each)

  • $786.72 (Per 6)

In-Stock: 8 available locally (Bossier City, LA) (change location)
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
XT0R1B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R1B
Description
12W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083777969 / 00080083777969
Weight per unit
3.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.12 (Each)
Standard Packaging
$786.72 (Per 6)
Stock Availability
Bossier City
8 (Check another store)
All Stores
39
Resources
Images
 
 
XT0R1B - Large Image
 
XT0R1B - Large Image
 
XT0R1B - Large Image
Specifications Sheets
 
 
XT0R1B - Specification Sheet
Attachments
 
 
XT0R1B - Specification Sheet
Other Links
 
 
XT0R1B - Other
 
XT0R1B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277 V ac
Material
Die-Cast Aluminum
Current Rating
0.103 A @ 120 V/0.048 A @ 277 V
amperage rating
0.103
Number of Lamps
1
Wattage
12
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Product Type
Led Wallpack
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Long Description
LED Wallpack, Die-Cast Aluminum, Carbon Bronze, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Description
12W LED WALLPACK 50K BRZ
extra long description
CLS XTOR1B CBN BZ,12W,5000K,120-277
Special Features
Patented, slim, low-profile LED design
Additional Information
Total Wattage
12 W
Brightness (Lumens)
1418 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R1B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083777969
UPC
080083777969
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.57
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
40 Degree C Ambient Temperature Rating;ADA Compliant;DLC Premium;DLC Qualified;IP66 Rated;LM79/LM80 Compliant;NOM Compliant;RoHS Compliant;Title 24 Compliant;UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0R1B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R1B.

Crosstour, Led, 12W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
  • Our Part #: XT0R1B
  • Bossier City Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR1B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($786.72) ·
XT0R1B - Cooper Lighting Solutions

Bossier City Availability: In Stock

Total Availability: In Stock

Book Price

$131.12

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R1B, though they may not be 100% alike.

Axcent Small Wall Pack, 14W, 4000K, 120-277V, Full Cutoff
  • Our Part #: AXCS1A
  • Bossier City Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AXCS1A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AXCS1A - Cooper Lighting Solutions

Bossier City Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
00745977919336|0745977|745977919336|74597791933|91933|0LW14 M2|OLW14 M2|OLW14M2|...
  • Our Part #: 0LW14M2
  • Bossier City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLW14 M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0LW14M2 - Lithonia Lighting - Acuity

Bossier City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Crosstour, Led, 7W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Car...
  • Our Part #: XT0R1A
  • Bossier City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR1A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R1A - Cooper Lighting Solutions

Bossier City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat