XT0R2B - 18W Led Wallpack 50K BRZ

Lumark

  • $162.71 (Each)
  • $162.71 (Each)

  • $976.26 (Per 6)

In-Stock: 11 available locally (West Wichita, KS) (change location)
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
XT0R2B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R2B
Description
18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778225 / 00080083778225
Weight per unit
3.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.71 (Each)
Standard Packaging
$976.26 (Per 6)
Stock Availability
West Wichita
11 (Check another store)
All Stores
144
Resources
Images
 
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
Attachments
 
 
XT0R2B - Specification Sheet
Other Links
 
 
XT0R2B - Other
 
XT0R2B - Other
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
277 V ac
Material
Die-Cast Aluminum
Current Rating
0.15 A @ 120 V/0.07 A @ 277 V
amperage rating
.07
Number of Lamps
1
Wattage
18
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Height
6-3/4 in;171 mm
Descriptions
Description
18W LED WLPK 50K BRZ
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS XTOR2B CBN BZ, 18W, 5000K, 120-
Special Features
Die-cast aluminum, low-profile design with hinged removable door
Additional Information
Total Wattage
18 W
Brightness (Lumens)
2135 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R2B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778225
UPC
080083778225
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.6899
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
DLC Qualified;UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0R2B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R2B.

Crosstour, Led, 18W, Small Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
  • Our Part #: XT0R2B
  • West Wichita Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR2B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($976.26) ·
XT0R2B - Cooper Lighting Solutions

West Wichita Availability: In Stock

Total Availability: In Stock

Book Price

$162.71

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R2B, though they may not be 100% alike.

Rab SLIM18 Slim 18W 5K PC20V to 277
  • Our Part #: SLIM18
  • West Wichita Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SLIM18
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($302.32) ·
SLIM18 - Rab Lighting

West Wichita Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$302.32

Each

QTY:
Each
Add
Axcent Small Wall Pack, 21W, 4000K, 120-277V, Full Cutoff
  • Our Part #: AXCS2A
  • West Wichita Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AXCS2A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
AXCS2A - Cooper Lighting Solutions

West Wichita Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Crosstour, Led, 18W, Small Housing, Universal Wall/Low Level Mount, 120-277V, Ca...
  • Our Part #: XT0R2A
  • West Wichita Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR2A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R2A - Cooper Lighting Solutions

West Wichita Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat