XT0R6BRL - 58W Led Wallpack RFRC Lens 50K

Lumark

  • $292.16 (Each)
  • $292.16 (Each)

In-Stock: 10 available locally (Carlsbad, NM) (change location)
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
XT0R6BRL
Manufacturer
Lumark
Manufacturer's Part Number
XT0R6BRL
Description
58W Led Wallpack RFRC Lens 50K
Led Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V Ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 LM Brightness (Lumens), Carbon Bronze, 8-3/4 In Length, 6-1/4 In Width, 11 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 12 to 15 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083774821 / 00080083774821
Weight per unit
12.1999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$292.16 (Each)
Stock Availability
Carlsbad
10 (Check another store)
Lubbock
18
All Stores
68
Resources
Images
 
 
XT0R6BRL - Large Image
 
XT0R6BRL - Large Image
 
XT0R6BRL - Large Image
Specifications Sheets
 
 
XT0R6BRL - Specification Sheet
Attachments
 
 
XT0R6BRL - Specification Sheet
Other Links
 
 
XT0R6BRL - Other
 
XT0R6BRL - Other
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
Die-Cast Aluminum (Back Box)
Voltage Rating
277 V ac
Current Rating
0.51 A @ 120 V/0.22 A @ 277 V
amperage rating
0.209
Number of Lamps
1
Wattage
58
Lamp Type
LED
Ballast Type
N/A
Lamp Included
Yes
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
8-3/4 in;222 mm
Width
6-1/4 in;159 mm
Height
11 in;279 mm
Descriptions
Product Type
Led Wallpack
Features
The patented Lumark Crosstour(TM) MAXX LED wall pack series of luminaries provides low-profile architectural style with super bright, energy-efficient LEDs. The rugged die-cast aluminum construction, back box with secure lock hinges, stainless steel hardware along with a sealed and gasketed optical compartment make Crosstour impervious to contaminants. The Crosstour MAXX wall luminaire is ideal for wall/surface, inverted mount for facade/canopy illumination, perimeter and site lighting. Typical application
Long Description
LED Wallpack, Die-Cast Aluminum (Back Box) Material, 277 V ac, 58 W, 0.51 A @ 120 V/0.22 A @ 277 V, 70, 5000 K, 6225 lm Brightness (Lumens), Carbon Bronze, 8-3/4 in Length, 6-1/4 in Width, 11 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 12 to 15 lb
Short Description
LED Wallpack, Die-Cast Aluminum (Back Box), 277 VAC, 81 W
Description
58W LED WALLPACK RFRC LENS 50K
extra long description
CLS XTOR6BRL CBN BZ,60W,5000K,120-2
Special Features
Wall, inverted or pole mount. Energy saving replacement up to 250W HID
Additional Information
Total Wattage
58 W
Brightness (Lumens)
6225 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
ip rating
IP66
package quantity
1 ct
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R6BRL
Brand
LUMARK
sub brand
Xtor Crosstour Maxx Led
GTIN
00080083774821
UPC
080083774821
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
12 to 15 lb;5.4 to 6.8 kg
Weight per each
12.1999
Carton
1
Uses, Certifications, and Standards
Application
Wall / Surface Inverted Site Lighting
standard
RoHS Compliant;UL/cUL Listed - Wet Location
Mounting
Wall/Surface Mount
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 68

Location search:
These alternate items can be purchased instead of XT0R6BRL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R6BRL.

Crosstour Maxx, Led 58W, Wall Mount, Refractive Lens, 5000K, 120-277V, Carbon Br...
  • Our Part #: XT0R6BRL
  • Carlsbad Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR6BRL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($292.16) ·
XT0R6BRL - Cooper Lighting Solutions

Carlsbad Availability: In Stock

Total Availability: In Stock

Book Price

$292.16

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R6BRL, though they may not be 100% alike.

Axcent Large Wall Pack, 56W, 4000K, 120-277V, RL Lens
  • Our Part #: AXCL6ARL
  • Carlsbad Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: AXCL6ARL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($261.05) ·
AXCL6ARL - Cooper Lighting Solutions

Carlsbad Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$261.05

Each

QTY:
Each
Add
Crosstour Maxx Led 41W, Wall Mount, Refractive Lens Door, 120-277V, Carbon Bronz...
  • Our Part #: XT0R5ARL
  • Carlsbad Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR5ARL
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R5ARL - Cooper Lighting Solutions

Carlsbad Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat