3BR3L100R - 3 PH/BR Loadcntr 100A Mlo 3 Circuit Al Bus Nema 3R

Eaton

  • $220.04 (Each)
  • $220.04 (Each)

In-Stock: 1 available locally (Covington, LA) (change location)
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
3BR3L100R
Manufacturer
Eaton
Manufacturer's Part Number
3BR3L100R
Description
3 PH/BR Loadcntr 100A Mlo 3 Circuit Al Bus Nema 3R
Main Lug Load Center, 3 Spaces, 3 Circuits, 100 A, 120/208/240 V Ac, #6-1/0 Awg Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 CM Overall Length, 36.3474 CM Overall Width, 99.0600 CM Overall Height
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Lug Load Cent Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
782114868294 / 00782114868294
Weight per unit
7.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$220.04 (Each)
Stock Availability
Covington
1 (Check another store)
Baton Rouge
0
All Stores
20
Resources
Images
 
 
3BR3L100R - Small Image
 
3BR3L100R - Large Image
 
3BR3L100R - Large Image
 
3BR3L100R - Large Image
 
3BR3L100R - Large Image
 
3BR3L100R - Large Image
 
3BR3L100R - Large Image
Attachments
 
 
3BR3L100R - Specification Sheet
Brochures
 
 
3BR3L100R - Brochure
Tech Bulletins
 
 
3BR3L100R - Tech Bulletin
Other Links
 
 
3BR3L100R - Other
 
3BR3L100R - Other
 
3BR3L100R - Other
 
3BR3L100R - Other
 
3BR3L100R - Other
 
3BR3L100R - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
100 A
Voltage Rating
120/208/240 V ac
Wire Size
#6-1/0 AWG
Material
Metallic (Enclosure)
interrupt rating
10 kAIC
amperage rating
100
Phase
3
Cover Type
Cover included
Wattage
Three-pole
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
98.5520 cm
Width
14.31
Depth
3.88
Height
39
Size
9R
Descriptions
Product Type
Main Lug
Main Lug Load Center
extra long description
ETN 3BR3L100R 3 Ph / BR LC 100A MLO
Long Description
Main Lug Load Center, 3 Spaces, 3 Circuits, 100 A, 120/208/240 V ac, #6-1/0 AWG Wire Size, Metallic (Enclosure) Material, Aluminum Bus Material, 98.5520 cm Overall Length, 36.3474 cm Overall Width, 99.0600 cm Overall Height
Short Description
Main Lug, 3 Spaces, 100 A, 120/208/240 Vac
Special Features
3 Phase;No Feed-Thru Lugs
Description
3 PH/BR LOADCNTR 100A MLO 3 CIRCUIT AL BUS NEMA 3R
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Additional Information
Number of Circuits
3
Overall Height
99.0600 cm
Circuit Breaker Compatibility
BR Circuit Breaker
Standards Met
UL Listed 67;ULB50
Made in USA
yes
for use with
Type Br 1-Inch Breakers
Enclosure Type
Nema 3R
Overall Width
36.3474 cm
number of spaces
3
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
3BR3L100R
GTIN
00782114868294
UPC
782114868294
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
7.36
Carton
1
Uses, Certifications, and Standards
Application
Power Distribution
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20

Location search:
These alternate items can be purchased instead of 3BR3L100R.
Jump To:

Cross Referenced

These items are similar to 3BR3L100R but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3100R Eaton n/a
3BR3L100R Eaton 00782114868294
1D412 WW GRAINGER n/a
QO403L60NRB Schneider Electric 00785901051718

* All prices subject to change.

Begin Live Chat