BAB2050 - BAB2050 BRKR A

Eaton

  • $104.38 (Each)
  • $104.38 (Each)

  • $1,252.56 (Per 12)

In-Stock: 1 available locally (Wichita Falls, TX) (change location)
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
BAB2050
Manufacturer
Eaton
Manufacturer's Part Number
BAB2050
Description
BAB2050 BRKR A
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V Ac, 2.5 In Overall Height, 3 In Overall Length, 2.5 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302507 / 00786679302507
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.38 (Each)
Standard Packaging
$1,252.56 (Per 12)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
32
All Stores
1,556
Resources
Images
 
 
BAB2050 - Small Image
 
BAB2050 - Large Image
 
BAB2050 - Large Image
 
BAB2050 - Large Image
 
BAB2050 - Large Image
 
BAB2050 - Large Image
 
BAB2050 - Large Image
360 Images
 
 
BAB2050 - 360 Image
Attachments
 
 
BAB2050 - Specification Sheet
Brochures
 
 
BAB2050 - Brochure
Other Links
 
 
BAB2050 - Other
 
BAB2050 - Other
 
BAB2050 - Other
 
BAB2050 - Other
 
BAB2050 - Other
 
BAB2050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
50 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 50 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 120/240 V ac, 2.5 in Overall Height, 3 in Overall Length, 2.5 in Overall Width
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 50 A, 120/240 VAC
Description
BAB2050 BRKR A
extra long description
ETN BAB2050 BAB2050 BRKR A
Special Features
Bolt-on mounting
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
2.5 in
Overall Width
2.5 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
dimensions
3.8000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB2050
GTIN
00786679302507
UPC
786679302507
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.6
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,556

Location search:
These alternate items can be purchased instead of BAB2050.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2050.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2050
  • Wichita Falls Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($104.38) ·
BAB2050 - Eaton Corp

Wichita Falls Availability: In Stock

Total Availability: In Stock

Book Price

$104.38

Each

QTY:
Each
Add
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2050
  • Wichita Falls Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 12 ($1,252.56) ·
BAB2050 - Eaton Corp

Wichita Falls Availability: In Stock

Total Availability: In Stock

Book Price

$104.38

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2050 Eaton 00786679302507
BAB2050I Eaton 00782114312780
CHB250 Eaton 00782113112503
CUHBAB2050 Eaton n/a
GTHQB2150 GENERAL ELECTRIC n/a
THQB2150 GENERAL ELECTRIC 00783164012279
1H888 WW GRAINGER n/a
B250 ITE n/a
BQ2B050 ITE n/a
QOB250 Schneider Electric 00785901416982
B250 Siemens 00783643263598
BQ2B050 Siemens 00783643102446

* All prices subject to change.

Begin Live Chat