BR1520 - BR Duplex BRKR 1-15A/1P 1-20A/1P 120/240V 10K Non-

Eaton

  • $55.60 (Each)
  • $55.60 (Each)

  • $556.00 (Per 10)

  • $2,780.00 (Per 50)

In-Stock: 7 available locally (Corsicana, TX) (change location)
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
BR1520
Manufacturer
Eaton
Manufacturer's Part Number
BR1520
Description
BR Duplex BRKR 1-15A/1P 1-20A/1P 120/240V 10K Non-
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 15-20 A, 10 Kaic, Single-Pole, 120/240V, BR, #14-4 Awg Cu/Al, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - Duplex Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676370103 / 00786676370103
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.60 (Each)
Carton
$556.00 (Per 10)
Standard Packaging
$2,780.00 (Per 50)
Stock Availability
Corsicana
7 (Check another store)
DFW RDC
22
All Stores
105
Resources
Images
 
 
BR1520 - Small Image
 
BR1520 - Large Image
Attachments
 
 
BR1520 - Specification Sheet
Brochures
 
 
BR1520 - Brochure
Other Links
 
 
BR1520 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Descriptions
Description
BR DUPLEX BRKR 1-15A/1P 1-20A/1P 120/240V 10K NON-
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,15-20 A,10 kAIC,Single-pole,120/240V,BR,#14-4 AWG Cu/Al,BR,Type BR Loadcenters
Product Type
BR Duplex 1-15A/1P 1-20A/1P 120/240V 10K
extra long description
ETN BR1520 BR Duplex 1-15A/1P 1-20A
Additional Information
dimensions
1.0000 IN X 2.9000 IN X 2.5000 IN
Manufacturer Information
Manufacturers Part Number
BR1520
Brand
Eaton
GTIN
00786676370103
UPC
786676370103
Taxonomies, Classifications, and Categories
Type
Thermal magnetic circuit breakers
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.4
Carton
10
Package
50
Uses, Certifications, and Standards
standard
UL 489,Federal Specifications Classification W-C375
Application
Generation - Renewable Energy - Alternative EnergyOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BR1520.
Jump To:

Similar Items

Similar items are close alternatives to BR1520, though they may not be 100% alike.

Eaton BR Thermal Magnetic Circuit Breaker, Type BD 1-Inch CTL Plug-On Circuit Br...
  • Our Part #: BD1520
  • Corsicana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BD1520
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 10 ($451.30) · 50 ($2,256.50) ·
BD1520 - Eaton Corp

Corsicana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$45.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BR1520 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR1520 Eaton 00786676370103
CHNT1520 Eaton n/a
CUHCHNT1520 Eaton n/a
5B728 WW GRAINGER n/a
QO1520 Schneider Electric 00785901400929

* All prices subject to change.

Begin Live Chat