BR225 - Type BR BRKR 25A/2 Pole 120/240V 10K

Eaton

  • $21.93 (Each)
  • $21.93 (Each)

  • $109.65 (Per 5)

  • $548.25 (Per 25)

In-Stock: 55 available locally (West Dallas, TX) ( change location)
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
BR225
Manufacturer
Eaton
Manufacturer's Part Number
BR225
Description
Type BR BRKR 25A/2 Pole 120/240V 10K
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676362900 / 00786676362900
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.93 (Each)
Carton
$109.65 (Per 5)
Standard Packaging
$548.25 (Per 25)
Stock Availability
West Dallas
55 (Check another store)
DFW RDC
223
All Stores
6,118
Resources
Images
 
 
BR225 - Small Image
 
BR225 - Large Image
Attachments
 
 
BR225 - Specification Sheet
Brochures
 
 
BR225 - Brochure
Other Links
 
 
BR225 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
25 A
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Poles
2
Dimensions and Weight
Overall Length
3 in
Descriptions
Product Type
Standard Trip Circuit Breaker
Long Description
Standard Trip Circuit Breaker, 25 A, Common Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width
Short Description
2P Standard Trip Circuit Breaker, 25 A, 120/240 VAC w/Trip Flag
Features
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical
Description
TYPE BR BRKR 25A/2 POLE 120/240V 10K
extra long description
ETN BR225 Type BR Breaker 25A/2 Pol
Additional Information
circuit breaker type
Standard Trip Circuit Breaker
Tripping Mechanism
Common
Terminal Connection Type
Line and Load Lug
Mounting Type
Plug-On
Overall Height
3 in
Overall Width
2 in
for use with
Type BR Loadcenters
Standards Met
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813
dimensions
1.9000 IN X 2.0000 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BR225
GTIN
00786676362900
UPC
786676362900
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.5
Carton
5
Package
25
Uses, Certifications, and Standards
Application
OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative Energy
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,118

Location search:
These alternate items can be purchased instead of BR225.
Jump To:

Cross Referenced

These items are similar to BR225 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR225 Eaton 00786676362900
CH225 Eaton 00782113121451
CHQ225 Eaton 00782113010915
THQL2125 GENERAL ELECTRIC 00783164138306
THQP225 GENERAL ELECTRIC 00783164085662
QO225 Schneider Electric 00785901012412
BQD145 Siemens 00783643277144
GTHQP225 GENERAL ELECTRIC n/a
5B741 WW GRAINGER n/a
PCB230GF ITE n/a
QO22578590101241 Schneider Electric n/a
PCB235 Siemens n/a

* All prices subject to change.

Begin Live Chat