BR290 - Type BR BRKR 90A/2 Pole 120/240V 10K

Eaton

  • $96.99 (Each)
  • $96.99 (Each)

  • $484.95 (Per 5)

  • $2,424.75 (Per 25)

In-Stock: 2 available locally (Prescott Valley, AZ) (change location)
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
BR290
Manufacturer
Eaton
Manufacturer's Part Number
BR290
Description
Type BR BRKR 90A/2 Pole 120/240V 10K
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Plug-On Circuit Breaker, 90 A, 10 Kaic, Two-Pole, 120/240V, BR, Common Breaker Trip, #8-1/0 Awg Cu/Al, Q28, BR, Type BR Loadcenters
Slang Terms

Suggest a New Term
Categories
Standard Trip Plug - 2 Pole Standard Trip Plug-In Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676363204 / 00786676363204
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.99 (Each)
Carton
$484.95 (Per 5)
Standard Packaging
$2,424.75 (Per 25)
Stock Availability
Prescott Valley
2 (Check another store)
Phoenix
4
All Stores
1,057
Resources
Images
 
 
BR290 - Small Image
 
BR290 - Large Image
Attachments
 
 
BR290 - Specification Sheet
Brochures
 
 
BR290 - Brochure
Other Links
 
 
BR290 - Other
 
BR290 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
Poles
2
Descriptions
Product Type
Type BR Breaker 90A/2 Pole 120/240V 10K
extra long description
ETN BR290 Type BR Breaker 90A/2 Pol
Description
TYPE BR BRKR 90A/2 POLE 120/240V 10K
Features
Eaton’s BR circuit breakers are used in indoor and outdoor BR loadcenters, spa panels, meter breakers and sub panels. They are designed for a wide range of applications such as high short-circuit interrupt, series rating combinations with upstream main breakers, thermal magnetic, AFCI, GFCI, equipment protection and dual function AF/GF.
Long Description
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch plug-on circuit breaker,90 A,10 kAIC,Two-pole,120/240V,BR,Common breaker trip,#8-1/0 AWG Cu/Al,Q28,BR,Type BR Loadcenters
Special Features
Used with Type BR Loadcenters
Additional Information
dimensions
2.0000 IN X 2.9000 IN X 2.5000 IN
Trip Type
Common breaker trip
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BR290
GTIN
00786676363204
UPC
786676363204
Taxonomies, Classifications, and Categories
Category Description
Loadcenter Plug In Breakers and Accessories
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.8
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489,Federal Specifications Classification W-C375
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,057

Location search:
These alternate items can be purchased instead of BR290.
Jump To:

Cross Referenced

These items are similar to BR290 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR290 Eaton 00786676363204
CH290 Eaton 00782113101910
1D362 WW GRAINGER n/a
QO48M30DFGPW ITE n/a
TLM612RCU ITE n/a
HOM290 Schneider Electric 00785901065715
HOM290CP Schneider Electric n/a
ECB290 Siemens n/a
TQLFP1 Siemens n/a
MP290 Thomas & Betts n/a
BR290R Westinghouse n/a

* All prices subject to change.

Begin Live Chat