BR612L125FDP - 1PH 125A Mlo 6/12 Cir Al Bus Flush Cover/Door

Eaton

  • $92.08 (Each)
  • $92.08 (Each)

In-Stock: 8 available at other locations ( find a store with stock)
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
BR612L125FDP
Manufacturer
Eaton
Manufacturer's Part Number
BR612L125FDP
Description
1PH 125A Mlo 6/12 Cir Al Bus Flush Cover/Door
Eaton Eaton BR Main Lug Loadcenter, 125 A, 7, Aluminum, Nema 1, Metallic, 10 Kaic, BR, Flush, Nema 1, 12 Circuits, Twenty-Four Pole, 6 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #14-1 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676001311 / 00786676001311
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.08 (Each)
Stock Availability
Forney
0 (Find nearest stock)
DFW RDC
0
All Stores
8
Resources
Images
 
 
BR612L125FDP - Small Image
 
BR612L125FDP - Large Image
Attachments
 
 
BR612L125FDP - Specification Sheet
Brochures
 
 
BR612L125FDP - Brochure
Other Links
 
 
BR612L125FDP - Other
 
BR612L125FDP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Dimensions and Weight
Width
11
Height
13
Depth
3.56
Size
7
Descriptions
Description
1PH 125A MLO 6/12 CIR AL BUS FLUSH COVER/DOOR
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Product Type
1PH/BR LC 125A Mlo 6/12 Cir Al, FLSH/Door
extra long description
ETN BR612L125FDP 1PH/BR LC 125A MLO
Long Description
Eaton Eaton BR main lug loadcenter, 125 A,7,Aluminum, NEMA 1,Metallic,10 kAIC,BR,Flush,NEMA 1,12 Circuits,Twenty-four pole,6 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240V,#14-1 AWG Cu/Al
Special Features
Current design
Additional Information
number of spaces
6
Manufacturer Information
Manufacturers Part Number
BR612L125FDP
Brand
Eaton
GTIN
00786676001311
UPC
786676001311
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
11
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Mounting
Flush Mount
standard
UL 50,UL 67
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
El Paso
2 View Store
Lubbock
4 View Store

A-L

Location Stock Available
Las Cruces
2 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of BR612L125FDP.
Jump To:

Cross Referenced

These items are similar to BR612L125FDP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BR612L125FDP Eaton 00786676001311
BR612L125FP Eaton 00786676002028
1D519 WW GRAINGER n/a
HOM612L100F Schneider Electric 00785901061182

* All prices subject to change.

Begin Live Chat