BRP20L125 - BR Pon Loadcntr 125A Mlo 20 Space

Eaton

  • $156.09 (Each)
  • $156.09 (Each)

In-Stock: 2 available locally (Lawrence, KS) ( change location)
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
BRP20L125
Manufacturer
Eaton
Manufacturer's Part Number
BRP20L125
Description
BR Pon Loadcntr 125A Mlo 20 Space
Eaton Eaton BR Main Lug Loadcenter, Main Lug Only, 125 A, X2, Aluminum, Nema 1, Metallic, 10KAIC, BR2125, NEMA1, 40 Circuits, Twenty Pole, 20 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #6-2/0 Awg Cu/Al
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Single Phase Main Lug Load Cen Mark as Incorrect
Suggest a New Category
Classification
Loadcenters & Covers
UNSPSC
39121101 - Load centers
UPC/GTIN
786689053222 / 00786689053222
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$156.09 (Each)
Stock Availability
Lawrence
2 (Check another store)
Lenexa
2
All Stores
279
Resources
Images
 
 
BRP20L125 - Small Image
 
BRP20L125 - Large Image
 
BRP20L125 - Large Image
 
BRP20L125 - Large Image
 
BRP20L125 - Large Image
 
BRP20L125 - Large Image
Attachments
 
 
BRP20L125 - Specification Sheet
Brochures
 
 
BRP20L125 - Brochure
Other Links
 
 
BRP20L125 - Other
 
BRP20L125 - Other
 
BRP20L125 - Other
 
BRP20L125 - Other
 
BRP20L125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
interrupt rating
10
Voltage Rating
120/240V
amperage rating
125
Cover Type
Cover included
Wattage
Single-pole
Dimensions and Weight
Width
14.31
Depth
21
Height
3.88
Size
X2
Descriptions
Description
BR PON LOADCNTR 125A MLO 20 SPACE
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton Eaton BR main lug loadcenter,Main lug only,125 A,X2,Aluminum, NEMA 1,Metallic,10kAIC,BR2125,NEMA1,40 Circuits,Twenty pole,20 Spaces,Two hots,a neutral,and a ground,Single-phase,Type BR 1-inch breakers,120/240V,#6-2/0 AWG Cu/Al
Product Type
BR Pon Loadcenter, 125A, Mlo, 20 Space
extra long description
ETN BRP20L125 BR PON LOADCENTER, 12
Additional Information
number of spaces
20
Manufacturer Information
Manufacturers Part Number
BRP20L125
Brand
Eaton
GTIN
00786689053222
UPC
786689053222
Taxonomies, Classifications, and Categories
Category Description
LOADCENTERS & COVERS
Type
Main lug loadcenter
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 279

Location search:
These alternate items can be purchased instead of BRP20L125.
Jump To:

Similar Items

Similar items are close alternatives to BRP20L125, though they may not be 100% alike.

Eaton Eaton BR Main Lug Loadcenter, Ground Bar, Main Lug Only, 125 A, X2, Alumin...
  • MFR Part #: BRP20L125G
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($141.95) ·
BRP20L125G - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$141.95

Each

QTY:
Each
Add
Main Lug Load Center, 20 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg...
  • MFR Part #: BR2024L125
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
BR2024L125 - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat