BW2100 - Type BW 2-Pole 100A Single Pack

Eaton

  • $150.19 (Each)
  • $150.19 (Each)

In-Stock: 2 available locally (Spring, TX) (change location)
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
BW2100
Manufacturer
Eaton
Manufacturer's Part Number
BW2100
Description
Type BW 2-Pole 100A Single Pack
Type BW Circuit Breaker, 100A, Two-Pole, 120/240V, 10 Kaic, Plug-On, #2-300 Kcmil, Used With: Type Ecb Unit Enclosures
Slang Terms

Suggest a New Term
Categories
Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
782116061099 / 00782116061099
Weight per unit
2.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.19 (Each)
Stock Availability
Spring
2 (Check another store)
Houston RDC
0
All Stores
72
Resources
Images
 
 
BW2100 - Small Image
 
BW2100 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
120/240 V
connection
Plug-on
Poles
Two-pole
Current Rating
100 A
Number of Phases
1
Descriptions
Features
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.
Long Description
Main Breaker, 100 A, 1 Phase, 2.65 lb
Product Type
Main Breaker
Short Description
Main Breaker
Description
TYPE BW 2-POLE 100A SINGLE PACK
extra long description
ETN BW2100 Type BW 2-Pole 100A Sing
Additional Information
dimensions
5.2500 IN X 5.0000 IN X 6.2500 IN
Enclosure Type
ECB Unit Enclosures
Standards Met
UL 489 Listed
for use with
Type ECB Unit Enclosures
package quantity
1 ct
accessory type
Main Breaker
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BW2100
GTIN
00782116061099
UPC
782116061099
Taxonomies, Classifications, and Categories
Type
MAIN BREAKER
Category Description
Breaker Enclosures with or without Breaker
Packaging
Weight
2.65 lb
Weight per each
2.65
Carton
1
Uses, Certifications, and Standards
Application
Circuit Protection
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of BW2100.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BW2100.

Type BW Circuit Breaker, 100A, Two-Pole, 120/240V, 10 Kaic, Plug-On, #2-300 Kcmi...
  • Our Part #: BW2100
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BW2100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($150.19) ·
BW2100 - Eaton Corp

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$150.19

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to BW2100, though they may not be 100% alike.

Base Mount Breaker, 100 A, Panel Mount, 120/240 V Ac, #2 Awg to 300 Kcmil Wire S...
  • Our Part #: CSR2100
  • Spring Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSR2100
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($524.99) ·
CSR2100 - Eaton Corp

Spring Availability: In Stock

Total Availability: In Stock

Book Price

$524.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat