BW2150 - Type BW Main BRKR 150A/2 Pole Kit 120/240V 10K

Eaton

  • $101.18 (Each)
  • $101.18 (Each)

In-Stock: 13 available locally (Galena Park, TX) (change location)
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
BW2150
Manufacturer
Eaton
Manufacturer's Part Number
BW2150
Description
Type BW Main BRKR 150A/2 Pole Kit 120/240V 10K
Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V Ac;208Y/120 V Ac;240 V Ac, #2 Awg to 300 Kcmil Wire Size
Slang Terms

Suggest a New Term
Categories
Distribution Equipment - Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Breaker Enclosures With or Without Breaker
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
786676460408 / 00786676460408
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$101.18 (Each)
Stock Availability
Galena Park
13 (Check another store)
Deer Park
75
All Stores
1,530
Resources
Images
 
 
BW2150 - Small Image
 
BW2150 - Large Image
 
BW2150 - Large Image
Attachments
 
 
BW2150 - Specification Sheet
Brochures
 
 
BW2150 - Brochure
Other Links
 
 
BW2150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
150 A
Voltage Rating
120/240 V ac;208Y/120 V ac;240 V ac
Wire Size
#2 AWG to 300 kcmil
interrupt rating
10 kAIC
connection
Plug-on
Poles
2
Descriptions
Product Type
Circuit Breaker
Long Description
Circuit Breaker, 150 A, 2 Poles, Plug-On Terminal, 120/240 V ac;208Y/120 V ac;240 V ac, #2 AWG to 300 kcmil Wire Size
Features
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Short Description
Circuit Breaker, 150A, 2 Poles
Description
TYPE BW MAIN BRKR 150A/2 POLE KIT 120/240V 10K
extra long description
ETN BW2150 BW Main 150A/2 Pole Kit
Additional Information
circuit breaker type
Circuit Breaker
Terminal Connection Type
Plug-On
for use with
Type ECB Unit Enclosures
Standards Met
UL 489 Listed
dimensions
5.2500 IN X 6.5000 IN X 5.2500 IN
Manufacturer Information
Brand
Eaton Corp
Viton(R)
Manufacturers Part Number
BW2150
GTIN
00786676460408
UPC
786676460408
Taxonomies, Classifications, and Categories
Category Description
Breaker Enclosures with or without Breaker
Type
MAIN BREAKER
Packaging
Weight per each
2.8
Carton
1
Uses, Certifications, and Standards
Application
Datacenters - IT Space: CI and Hyper ConvergedGeneration - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,530

Location search:
These alternate items can be purchased instead of BW2150.
Jump To:

Similar Items

Similar items are close alternatives to BW2150, though they may not be 100% alike.

Main Breaker Kit, 150 A, 120/240 V, 6.25 In Overall Length, 5.25 In Overall Widt...
  • Our Part #: CSR2150N
  • Galena Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CSR2150N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($294.10) ·
CSR2150N - Eaton Corp

Galena Park Availability: In Stock

Total Availability: In Stock

Book Price

$294.10

Each

QTY:
Each
Add
Eaton Type BR Main Circuit Breaker, Main Circuit Breaker, 150 A, 25 Kaic, Two-Po...
  • Our Part #: BWH2150
  • Galena Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BWH2150
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($381.49) ·
BWH2150 - Eaton Corp

Galena Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$381.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BW2150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BW2150 Eaton 00786676460408
BWH2150 Eaton 00786676460453
CUHBW2150 Eaton n/a
GTHQMV150 GENERAL ELECTRIC n/a
GTHQMV150B GENERAL ELECTRIC n/a
1D333 WW GRAINGER n/a
QOM2150 Schneider Electric n/a
QOM2150VH Schneider Electric 00785901004059
MBK150A Siemens 00783643387997

* All prices subject to change.

Begin Live Chat