C0050E5E - 50 Va 208/240/480/-24V Control Xformer

Eaton

  • $221.40 (Each)
  • $221.40 (Each)

In-Stock: 2 available locally (Kilgore, TX) ( change location)
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
C0050E5E
Manufacturer
Eaton
Manufacturer's Part Number
C0050E5E
Description
50 Va 208/240/480/-24V Control Xformer
Eaton Type Mte Industrial Control Transformer, 240/480V, Taps: None, SV: 23/110V, 24/115V, 25/120V, 55°C, 50 Va , PV: 200/220/440V, 208/230/460 V
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420306 / 00786680420306
Weight per unit
4.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.40 (Each)
Stock Availability
Kilgore
2 (Check another store)
Longview
3
All Stores
31
Resources
Images
 
 
C0050E5E - Small Image
 
C0050E5E - Large Image
 
C0050E5E - Large Image
 
C0050E5E - Large Image
 
C0050E5E - Large Image
Attachments
 
 
C0050E5E - Specification Sheet
Brochures
 
 
C0050E5E - Brochure
Other Links
 
 
C0050E5E - Other
 
C0050E5E - Other
 
C0050E5E - Other
 
C0050E5E - Other
 
C0050E5E - Other
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
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Product Type
50 Va Type Mte Control Transformer
extra long description
ETN C0050E5E 50 VA Type MTE Control
Long Description
Eaton Type MTE industrial control transformer, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 50 va , pv: 200/220/440v, 208/230/460 v
Special Features
Primary Fuse Block
Description
50 VA 208/240/480/-24V CONTROL XFORMER
Additional Information
Primary Voltage
200/220/440 V, 208/230/460 V, 240/480 V
Secondary Voltage
23/110 V, 24/115 V, 25/120 V
dimensions
3.8600 IN X 3.0000 IN X 3.2600 IN
kva rating
50 VA
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0050E5E
GTIN
00786680420306
UPC
786680420306
Taxonomies, Classifications, and Categories
Type
Industrial Control Transformer
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
4.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
standard
cUL Certified,UL Listed,CSA Certified,RoHS Compliant
Application
Other
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of C0050E5E.
Jump To:

Similar Items

Similar items are close alternatives to C0050E5E, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 12X24 SV, ...
  • MFR Part #: PH50QR
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($80.50) ·
PH50QR - Hammond Power Solutions

Check local availability

Total Availability: In Stock

Book Price

$80.50

Each

QTY:
Each
Add
Control Transformer, 240 X 480 V, 24 V, 50 Va, 2.992 In Overall Length, 2.992 In...
  • MFR Part #: C0050E2B
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($215.36) ·
C0050E2B - Eaton Corp

Check local availability

Total Availability: In Stock

Book Price

$215.36

Each

QTY:
Each
Add
General Purpose Enclosed Control Transformer, 277 PV, 120 SV, 50 Va
  • MFR Part #: FS50NJ
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FS50NJ - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Machine Tool Rated Molded Industrial Control Transformer, 460/230/208 PV, 115/24...
  • MFR Part #: PH50MLI
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
PH50MLI - Hammond Power Solutions

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat