C0300E2AFB - 300 Va Type Mte Control Transformer With Primary F

Eaton

  • $463.96 (Each)
  • $463.96 (Each)

In-Stock: 4 available locally (Deer Park, TX) ( change location)
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
C0300E2AFB
Manufacturer
Eaton
Manufacturer's Part Number
C0300E2AFB
Description
300 Va Type Mte Control Transformer With Primary F
Eaton Type Mte Industrial Control Transformer, PV: 240 X 480V, 230 X 460V, 220 X 440V, Taps: None, SV: 120/115/110V, 55°C, 300 Va , Cu Magnet Wire
Slang Terms

Suggest a New Term
Categories
Control Transformers - Encapsulated Industrial Contro Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
786680420924 / 00786680420924
Weight per unit
14.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.96 (Each)
Stock Availability
Deer Park
4 (Check another store)
All Stores
4
Resources
Images
 
 
C0300E2AFB - Small Image
 
C0300E2AFB - Large Image
 
C0300E2AFB - Large Image
 
C0300E2AFB - Large Image
 
C0300E2AFB - Large Image
 
C0300E2AFB - Large Image
Attachments
 
 
C0300E2AFB - Specification Sheet
Brochures
 
 
C0300E2AFB - Brochure
Other Links
 
 
C0300E2AFB - Other
 
C0300E2AFB - Other
 
C0300E2AFB - Other
 
C0300E2AFB - Other
 
C0300E2AFB - Other
 
C0300E2AFB - Other
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
Eaton offers a complete line of Type AP, MTE and MTK Industrial Control Transformers, which provide stepped-down voltages to machine tool control devices. Each unit must pass rigid tests for turns ratio, insulation, continuity, and over potential. Performance meets or exceeds ANSI/NEMA ST-1 requirements. With a 50-60 Hz operation standard, transformers are designed for loads requiring extremely good regulation. Regulation also exceeds ANSI/NEMA requirements.
Description
300 VA TYPE MTE CONTROL TRANSFORMER WITH PRIMARY F
Product Type
300VA Type Mte CPT W/ Prim Fuse Block
extra long description
ETN C0300E2AFB 300VA Type MTE CPT W
Long Description
Eaton Type MTE industrial control transformer, pv: 240 x 480v, 230 x 460v, 220 x 440v, taps: none, sv: 120/115/110v, 55°c, 300 va , cu magnet wire
Special Features
Primary Fuse Block
Additional Information
Secondary Voltage
120/115/110 V
Primary Voltage
220 X 440 V, 230 X 460 V, 240 X 480 V
kva rating
300 VA
dimensions
4.5600 IN X 4.5000 IN X 5.2900 IN
Tap Size
NONE
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
C0300E2AFB
GTIN
00786680420924
UPC
786680420924
Taxonomies, Classifications, and Categories
Category Description
CONTROL TRANSFORMERS
Type
Industrial Control Transformer
Packaging
Weight per each
14.1
Carton
1
Uses, Certifications, and Standards
Temperature Rating
55°C
Application
Other
standard
UL Listed,cUL Certified,CSA Certified,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Deer Park Area

Location Stock Available
Deer Park
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of C0300E2AFB.
Jump To:

Similar Items

Similar items are close alternatives to C0300E2AFB, though they may not be 100% alike.

Machine Tool Rated Molded Industrial Control Transformer, 240X480 PV, 120X240 SV...
  • MFR Part #: PH350MQMJ-FK
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($190.90) ·
PH350MQMJFK - Hammond Power Solutions

Check local availability

Total Availability: In Stock

Book Price

$190.90

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat