FH52 - Heater A

Eaton

  • $88.94 (Each)
  • $88.94 (Each)

  • $889.40 (Per 10)

In-Stock: 3 available locally (Odessa, TX) ( change location)
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
FH52
Manufacturer
Eaton
Manufacturer's Part Number
FH52
Description
Heater A
Eaton A200/B100 Heater, Used With Starter Sizes 1, and 2, A200/B100 Heater, Nema, Ambient 26.3-28.7, 30.4-33.3A, Non-Comp 24.4-26.6, 28.9-31.4A, Used With Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Slang Terms

Suggest a New Term
Categories
Motor Controls - Thermal Overld Heater Elements Mark as Incorrect
Suggest a New Category
Classification
Heater Coils
UNSPSC
N/A
UPC/GTIN
786678670423 / 00786678670423
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.94 (Each)
Standard Packaging
$889.40 (Per 10)
Stock Availability
Odessa
3 (Check another store)
All Stores
52
Resources
Images
 
 
FH52 - Small Image
 
FH52 - Large Image
 
FH52 - Large Image
 
FH52 - Large Image
 
FH52 - Large Image
 
FH52 - Large Image
 
FH52 - Large Image
 
FH52 - Large Image
Attachments
 
 
FH52 - Specification Sheet
Other Links
 
 
FH52 - Other
 
FH52 - Other
 
FH52 - Other
 
FH52 - Other
 
FH52 - Other
 
FH52 - Other
 
FH52 - Other
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
HEATER A
Features
For maximum motor protection and compliance with Article 430-32 of the National Electrical Code, select heater coils from the tables in this section on the basis of motor nameplate full load current.
Long Description
Eaton A200/B100 heater, Used with Starter Sizes 1, and 2, A200/B100 Heater, NEMA, Ambient 26.3-28.7, 30.4-33.3A, Non-Comp 24.4-26.6, 28.9-31.4A, Used with Starter Sizes 1, and 2, Type A and B, Thermal and Fast Trip
Special Features
Used with Starter Sizes 1, and 2
Product Type
FH Heater 24.60-26.40a
extra long description
ETN FH52 FH HEATER 24.60-26.40A
Additional Information
dimensions
0.2100 IN X 1.3000 IN X 0.8000 IN
Trip Type
Thermal and Fast Trip
Manufacturer Information
Manufacturers Part Number
FH52
Brand
Eaton
GTIN
00786678670423
UPC
786678670423
Taxonomies, Classifications, and Categories
Category Description
HEATER COILS
Type
Heater
Packaging
Weight per each
0.03
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:
These alternate items can be purchased instead of FH52.
Jump To:

Similar Items

Similar items are close alternatives to FH52, though they may not be 100% alike.

Etn Heater-Size 2 Starter
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FH52 - Breakers Unlimited

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat