GHB1050 - 50A GHB 1P BKR For Key Operated Attachment

Eaton

  • $104.64 (Each)
  • $104.64 (Each)

  • $2,511.36 (Per 24)

In-Stock: 17 available locally (Arlington Branch, TX) (change location)
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
GHB1050
Manufacturer
Eaton
Manufacturer's Part Number
GHB1050
Description
50A GHB 1P BKR For Key Operated Attachment
Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 50 A, 277 Vac, 125 VDC, 14 Kaic At 277 Vac, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679021729 / 00786679021729
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.64 (Each)
Standard Packaging
$2,511.36 (Per 24)
Stock Availability
Arlington Branch
17 (Check another store)
DFW RDC
0
All Stores
24
Resources
Images
 
 
GHB1050 - Small Image
 
GHB1050 - Large Image
 
GHB1050 - Large Image
 
GHB1050 - Large Image
 
GHB1050 - Video
Attachments
 
 
GHB1050 - Specification Sheet
Brochures
 
 
GHB1050 - Brochure
Other Links
 
 
GHB1050 - Other
 
GHB1050 - Other
 
GHB1050 - Other
 
GHB1050 - Other
 
GHB1050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
14 kAIC at 277 Vac
Voltage Rating
277 Vac, 125 Vdc
Current Rating
50 A
Descriptions
Description
50A GHB 1P BKR FOR KEY OPERATED ATTACHMENT
Long Description
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 50 A, 277 Vac, 125 Vdc, 14 kAIC at 277 Vac, 50/60 Hz
Product Type
50A GHB 1P BKR For Key Opertd Attachment
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
extra long description
ETN GHB1050 50A GHB 1P BKR FOR KEY
Additional Information
dimensions
2.6300 IN X 1.0000 IN X 4.0000 IN
frame
G
media
Yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GHB1050
GTIN
00786679021729
UPC
786679021729
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
0.65
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24

Location search:

Greater DFW RDC Area

Location Stock Available
Arlington Branch
17 View Store

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available
Baytown
2 View Store
Lawton
1 View Store

M-Z

Location Stock Available
Pearland
1 View Store

* All prices subject to change.

Begin Live Chat