GHB3030 - Type GHB BRKR 3P 30A 277/480VAC Max 125/250VDC Max

Eaton

  • $442.37 (Each)
  • $442.37 (Each)

  • $3,538.96 (Per 8)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
GHB3030
Manufacturer
Eaton
Manufacturer's Part Number
GHB3030BP8
Description
Type GHB BRKR 3P 30A 277/480VAC Max 125/250VDC Max
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V Ac;125/250 V DC, G-Frame Frame, 50/60 HZ, 4 In Overall Height, 3.8 In Overall Width, 21 LB
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 3 Pole Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679048030 / 00786679048030
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$442.37 (Each)
Standard Packaging
$3,538.96 (Per 8)
Stock Availability
Hobbs
2 (Check another store)
Odessa
23
All Stores
2,357
Resources
Images
 
 
GHB3030 - Small Image
 
GHB3030 - Large Image
 
GHB3030 - Large Image
 
GHB3030 - Large Image
 
GHB3030 - Large Image
 
GHB3030 - Video
Attachments
 
 
GHB3030 - Specification Sheet
Brochures
 
 
GHB3030 - Brochure
Other Links
 
 
GHB3030 - Other
 
GHB3030 - Other
 
GHB3030 - Other
 
GHB3030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
65 kAIC @ 240 V ac;14 kAIC @ 480y/277 V ac
Voltage Rating
277/480 V ac;125/250 V dc
Poles
3
Descriptions
Product Type
Molded Case Circuit Breaker
Long Description
Molded Case Circuit Breaker, 30 A, Non-Interchangeable Thermal Magnetic Tripping Mechanism, 277/480 V ac;125/250 V dc, G-Frame Frame, 50/60 Hz, 4 in Overall Height, 3.8 in Overall Width, 21 lb
Features
Eaton Series C complete molded case circuit breaker, G-frame, GHB, Complete breaker, Fixed thermal, fixed magnetic trip type, Three-pole, 30A, 480Y/277 Vac, 125/250 Vdc, 50/60 Hz.
Short Description
3P Molded Case Circuit Breaker, 30 A, 277/480 VAC;125/250 V dc
Description
TYPE GHB BRKR 3P 30A 277/480VAC MAX 125/250VDC MAX
extra long description
ETN GHB3030BP8 GHB CB 3P 30A 277/48
Additional Information
media
Yes
circuit breaker type
Molded Case Circuit Breaker
Tripping Mechanism
Non-Interchangeable Thermal Magnetic
Overall Height
4 in
Overall Width
3.8 in
Standards Met
UL Listed;Federal Specifications Classification W-C375B
dimensions
2.6300 IN X 3.0000 IN X 4.0000 IN
frame
G
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
GHB3030BP8
GTIN
00786679048030
UPC
786679048030
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Molded case circuit breaker
Packaging
Weight
21 lb
Weight per each
1.75
Carton
1
Package
8
Uses, Certifications, and Standards
Frequency Rating
50/60 Hz
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed,Federal Specifications Classification W-C375B
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,357

Location search:
These alternate items can be purchased instead of GHB3030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GHB3030.

Eaton Series C Complete Molded Case Circuit Breaker, G-Frame, GHB, Complete Brea...
  • Our Part #: GHB3030
  • Hobbs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GHB3030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($442.37) ·
GHB3030 - Eaton Corp

Hobbs Availability: In Stock

Total Availability: In Stock

Book Price

$442.37

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GHB3030, though they may not be 100% alike.

3P 30A 277/480V Breaker
  • Our Part #: GHB3030
  • Hobbs Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GHB3030 - Breakers Unlimited

Hobbs Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat