HFD1020 - HFD 1P 20A 65KA @277V Load Terms Only

Eaton

  • $399.67 (Each)
  • $399.67 (Each)

In-Stock: 1 available locally (Sulphur, LA) (change location)
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
HFD1020
Manufacturer
Eaton
Manufacturer's Part Number
HFD1020
Description
HFD 1P 20A 65KA @277V Load Terms Only
Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Breaker, Fixed Thermal, Fixed Magnetic Trip Type, Single-Pole, 20 A, 347 Vac, 125 VDC, Load Side, 50/60 HZ
Slang Terms

Suggest a New Term
Categories
Non-Interchangeable Trip - 1 Pole Mark as Incorrect
Suggest a New Category
Classification
Molded Case Breakers
UNSPSC
39121616 - Molded case circuit breakers
UPC/GTIN
786679175262 / 00786679175262
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$399.67 (Each)
Stock Availability
Sulphur
1 (Check another store)
Alexandria
0
All Stores
2
Resources
Images
 
 
HFD1020 - Small Image
 
HFD1020 - Large Image
 
HFD1020 - Large Image
 
HFD1020 - Large Image
 
HFD1020 - Video
Attachments
 
 
HFD1020 - Specification Sheet
Brochures
 
 
HFD1020 - Brochure
Other Links
 
 
HFD1020 - Other
 
HFD1020 - Other
 
HFD1020 - Other
 
HFD1020 - Other
 
HFD1020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Current Rating
20 A
Voltage Rating
347 Vac, 125 Vdc
Descriptions
Description
HFD 1P 20A 65KA @277V LOAD TERMS ONLY
Features
Experience the superior quality of the Eaton Series C Molded Case Circuit Breaker.  The Series C circuit breaker is ideal for panelboards, switchboards, motor control centers, and busway applications. Choose from a premier selection of trip units including thermal magnetic, electronic, and magnetic only switches. Available for systems up to 600 VAC or 250 VDC with current ratings up to 800A.
Product Type
HFD, 1P, 20A, 65KA @277V, Load Term Only
extra long description
ETN HFD1020 HFD, 1P, 20A, 65kA @277
Long Description
Eaton Series C complete molded case circuit breaker, F-frame, HFD, Complete breaker, Fixed thermal, Fixed magnetic trip type, Single-pole, 20 A, 347 Vac, 125 Vdc, Load side, 50/60 Hz
Additional Information
media
Yes
dimensions
3.3800 IN X 1.3800 IN X 6.0000 IN
frame
F
Manufacturer Information
Manufacturers Part Number
HFD1020
Brand
Eaton
GTIN
00786679175262
UPC
786679175262
Taxonomies, Classifications, and Categories
Category Description
MOLDED CASE BREAKERS
Type
Molded case circuit breaker
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Alexandria Area

Location Stock Available
Sulphur
1 View Store

Distribution Centers

Location Stock Available
Springdale
4 View Store

A-L

Location Stock Available
Duncan
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of HFD1020.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of HFD1020.

Eaton Series C Complete Molded Case Circuit Breaker, F-Frame, HFD, Complete Brea...
  • Our Part #: HFD1020
  • Sulphur Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: HFD1020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($399.67) ·
HFD1020 - Eaton Corp

Sulphur Availability: In Stock

Total Availability: In Stock

Book Price

$399.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat