MB2040B200BTS - MTR-BRKR BR 20/40 CKT/ MB 200A BTM/Top Feed Surf M

Eaton

  • $2516.70 (Each)
  • $2,516.70 (Each)

In-Stock: 1 available locally (Bentonville, AR) (change location)
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
MB2040B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MB2040B200BTS
Description
MTR-BRKR BR 20/40 CKT/ MB 200A BTM/Top Feed Surf M
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 40 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114858639 / 00782114858639
Weight per unit
42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,516.70 (Each)
Stock Availability
Bentonville
1 (Check another store)
Springdale
5
All Stores
278
Resources
Images
 
 
MB2040B200BTS - Small Image
 
MB2040B200BTS - Large Image
 
MB2040B200BTS - Large Image
 
MB2040B200BTS - Large Image
 
MB2040B200BTS - Large Image
 
MB2040B200BTS - Large Image
Attachments
 
 
MB2040B200BTS - Specification Sheet
Brochures
 
 
MB2040B200BTS - Brochure
Tech Bulletins
 
 
MB2040B200BTS - Tech Bulletin
Other Links
 
 
MB2040B200BTS - Other
 
MB2040B200BTS - Other
 
MB2040B200BTS - Other
 
MB2040B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Voltage Rating
120/240 V ac
Wire Size
#6 AWG to 350 kcmil
Phase
1
amperage rating
200
Material, Color, and Finish
Bus Material
Copper
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Product Type
20/40c 200a Oh/Ug Mtr Sckt
Long Description
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 40 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Copper Bus Material, Top/Bottom Feed, 42 lb
Features
Eaton resi meter breaker, All-in-ones, 200A, C, Copper, NEMA 3R, Bottom and top, #6-350 kcm10 kAIC, #6-350 kcmBW2200, Surface mounting, 40, Four-jaw, 1, 20, Single-phase, Ringless, Used with BR breakers,120/240 Vac
Short Description
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
Description
MTR-BRKR BR 20/40 CKT/ MB 200A BTM/TOP FEED SURF M
extra long description
ETN MB2040B200BTS Mtr-Brkr,BR,20 SP
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
32.38 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
feed type
Top/bottom
for use with
Type Br Breakers
Standards Met
Ul Listed
Overall Width
14.44 in
Number of Circuits
40
Number of Jaws
4
package quantity
1 CA
Made in USA
yes
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Manufacturers Part Number
MB2040B200BTS
Brand
Eaton Corp
GTIN
00782114858639
UPC
782114858639
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
42 lb
Weight per each
42
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat