MB816B200BTS - MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT

Eaton

  • $413.96 (Each)
  • $413.96 (Each)

In-Stock: 30 available locally (Tampa Bay East, FL) ( change location)
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
MB816B200BTS
Manufacturer
Eaton
Manufacturer's Part Number
MB816B200BTS
Description
MTR-BRKR BR 8/16 CKT MB 200A BTM/Top Feed Surf MNT
Meter Socket, 200 A, 32.38 In Overall Height, Surface Mount, 1 Phase, 14.44 In Overall Width, 5.38 In Overall Length, 16 Circuits, 4 Jaws, 120/240 V Ac, #6 Awg to 350 Kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 LB
Slang Terms
Meter Socket, Meter Box
Suggest a New Term
Categories
Meter Socket Circuit Breaker C - Residential Meter Socket Circu Mark as Incorrect
Suggest a New Category
Classification
Meter Sockets
UNSPSC
39121102 - Meter centers or sockets
UPC/GTIN
782114858615 / 00782114858615
Weight per unit
40.62 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$413.96 (Each)
Stock Availability
Tampa Bay East
30 (Check another store)
Tampa
30
All Stores
383
Resources
Images
 
 
MB816B200BTS - Small Image
 
MB816B200BTS - Large Image
 
MB816B200BTS - Large Image
 
MB816B200BTS - Large Image
 
MB816B200BTS - Large Image
 
MB816B200BTS - Large Image
Specifications Sheets
 
 
MB816B200BTS - Specification Sheet
Attachments
 
 
MB816B200BTS - Specification Sheet
Brochures
 
 
MB816B200BTS - Brochure
Other Links
 
 
MB816B200BTS - Other
 
MB816B200BTS - Other
 
MB816B200BTS - Other
 
MB816B200BTS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Number of Phases
1
Wire Size
#6 AWG to 350 kcmil
Voltage Rating
120/240 V ac
interrupt rating
10 kAIC
Phase
1
amperage rating
200 A
Material, Color, and Finish
Bus Material
Aluminum
Dimensions and Weight
Overall Length
5.38 in
Descriptions
Product Type
Meter Socket
Long Description
Meter Socket, 200 A, 32.38 in Overall Height, Surface Mount, 1 Phase, 14.44 in Overall Width, 5.38 in Overall Length, 16 Circuits, 4 Jaws, 120/240 V ac, #6 AWG to 350 kcmil Wire Size, Aluminum Bus Material, Top/Bottom Feed, 40.62 lb
Features
A device that may include a meter socket, main breaker and loadcenter section within the same enclosure.
Short Description
Meter Socket, 200 A, Surface Mount, NEMA 3R, 1 PH, 120/240 V, 8C
Description
MTR-BRKR BR 8/16 CKT MB 200A BTM/TOP FEED SURF MNT
extra long description
ETN MB816B200BTS Mtr-Brkr,BR,8/16 S
Also Known As...
Meter Socket
Meter Box
Additional Information
accessory type
Meter Socket
Overall Height
32.38 in
Mounting Type
Surface Mount
Enclosure Type
Nema 3R
Overall Width
14.44 in
Number of Circuits
16
Number of Jaws
4
feed type
Top/bottom
for use with
Type Br Breakers
Standards Met
Ul Listed
package quantity
1 CA
Made in USA
yes
dimensions
5.3800 IN X 14.4400 IN X 32.3800 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
MB816B200BTS
GTIN
00782114858615
UPC
782114858615
Taxonomies, Classifications, and Categories
Category Description
Meter Sockets
Type
Residential meter breaker
Packaging
Weight
40.62 lb
Weight per each
40.62
Carton
1
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MB816B200BTS.
Jump To:

Similar Items

Similar items are close alternatives to MB816B200BTS, though they may not be 100% alike.

Ringless Meter Socket, 200 A, 8 Circuits, Twin Small Closing Plates Hub, >240 V,...
  • MFR Part #: U5168-XTL-200
  • Manufacturer: Milbank
  • Find: Similar Items
  • Pkg Sizes: 24 ($21,467.76) ·
U5168XTL200 - Milbank

Check local availability

Total Availability: In Stock

Book Price

$894.49

Each

QTY:
Each
Add
Eaton Resi Meter Breaker, Feed Through Lugs, All-In-Ones, 200 A, C, Aluminum, Ne
  • MFR Part #: MB816B200BTS
  • Manufacturer: Eaton: Non-Edi Only
  • Find: Similar Items
  • Pkg Sizes: 25 ($12,925.25) ·
MB816B200BTSLVW - Eaton: Non-Edi Only

Check local availability

Total Availability: In Stock

Book Price

$517.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat