QBGFT2020 - QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes

Eaton

  • $707.52 (Each)
  • $707.52 (Each)

  • $7,075.20 (Per 10)

In-Stock: 3 available locally (Oklahoma City, OK) (change location)
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
QBGFT2020
Manufacturer
Eaton
Manufacturer's Part Number
QBGFT2020
Description
QB 2P 20A 10KA Bolt-On Ground Fault W/PCB Self Tes
Eaton QB Gfci Circuit Breaker, Ground Fault Circuit Breaker, 20A, 10 Kaic, Two-Pole, 120/240V, Common Trip, 5 Ma Trip Sensitivity, #14–10 Cu, #12–10 Al, QBGF
Slang Terms

Suggest a New Term
Categories
Ground Fault Gfci Bolt-On - On Circuit Breakers Mark as Incorrect
Suggest a New Category
Classification
Fault Sensing Breakers (Afci/Gfci)
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786676026710 / 00786676026710
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$707.52 (Each)
Standard Packaging
$7,075.20 (Per 10)
Stock Availability
Oklahoma City
3 (Check another store)
All Stores
290
Resources
Images
 
 
QBGFT2020 - Small Image
 
QBGFT2020 - Large Image
Attachments
 
 
QBGFT2020 - Specification Sheet
Brochures
 
 
QBGFT2020 - Brochure
Other Links
 
 
QBGFT2020 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10
Voltage Rating
120/240 V
Poles
2
Descriptions
Description
QB 2P 20A 10KA BOLT-ON GROUND FAULT W/PCB SELF TES
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QB 2P 20A Gfci, 5MA, 10kaic
extra long description
ETN QBGFT2020 QB 2P 20A GFCI, 5mA,
Long Description
Eaton QB GFCI circuit breaker,Ground fault circuit breaker,20A,10 kAIC,Two-pole,120/240V,Common trip,5 mA Trip sensitivity,#14–10 Cu, #12–10 Al,QBGF
Special Features
5 mA Trip Sensitivity
Additional Information
dimensions
4.5000 IN X 2.7500 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
QBGFT2020
GTIN
00786676026710
UPC
786676026710
Taxonomies, Classifications, and Categories
Category Description
Fault Sensing Breakers (AFCI/GFCI)
Type
GFCI circuit breakers
Packaging
Weight per each
0.8
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Marine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper Converged
standard
UL 489
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of QBGFT2020.
Jump To:

Similar Items

Similar items are close alternatives to QBGFT2020, though they may not be 100% alike.

Geindust GTHQB2120GF|Geindust THQB2120GF|Grainger 2DH05|Schneider QOB220GFI|Siem...
  • Our Part #: QBGF2020
  • Oklahoma City Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: QBGF2020
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
QBGF2020 - Eaton Corp

Oklahoma City Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat