QBHW1030 - QBHW1030 1P 30amp

Eaton

  • $78.77 (Each)
  • $78.77 (Each)
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
QBHW1030
Manufacturer
Eaton
Manufacturer's Part Number
QBHW1030
Description
QBHW1030 1P 30amp
Eaton QB Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, 35 A, 22 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q17, QBHW
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679392157 / 00786679392157
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.77 (Each)
Resources
Tech Bulletins
 
 
QBHW1030 - Tech Bulletin
Images
 
 
QBHW1030 - Small Image
 
QBHW1030 - Large Image
 
QBHW1030 - Large Image
 
QBHW1030 - Large Image
Other Links
 
 
QBHW1030 - Other
 
QBHW1030 - Other
 
QBHW1030 - Other
Brochures
 
 
QBHW1030 - Brochure
Attachments
 
 
QBHW1030 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Voltage Rating
120/240 V
interrupt rating
22
amperage rating
30 A
Descriptions
extra long description
ETN QBHW1030 30A, 1 pole circuit br
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
30A, 1 Pole Circuit Breaker
Description
QBHW1030 1P 30AMP
Long Description
Eaton QB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,35 A,22 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q17,QBHW
Additional Information
dimensions
0.3000 IN X 0.1000 IN X 0.5000 IN
Trip Type
Non-Interchangeable
Manufacturer Information
Manufacturers Part Number
QBHW1030
Brand
Eaton
GTIN
00786679392157
UPC
786679392157
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Generation - Conventional Energy - Conventional EnergyOtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QBHW1030.
Jump To:

Cross Referenced

These items are similar to QBHW1030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
QBHW1030 Eaton 00786679392157
THHQB1130 GENERAL ELECTRIC 00783164118261
2DM48 WW GRAINGER n/a
B130H ITE n/a
QOB130VH Schneider Electric 00785901371908

* All prices subject to change.

Begin Live Chat