QCF1030 - QCF BKR 1P 30A 120/240vac

Eaton

  • $85.75 (Each)
  • $85.75 (Each)

In-Stock: 2 available locally (Stephenville, TX) (change location)
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
QCF1030
Manufacturer
Eaton
Manufacturer's Part Number
QCF1030
Description
QCF BKR 1P 30A 120/240vac
Eaton Quicklag Type QCF 1/2-Inch Industrial Thermal-Magnetic Circuit Breaker, Industrial Circuit Breaker, 30 A, 10 Kaic, Single-Pole, 120/240 V, Thermal-Magnetic, Cable-In/Cable-Out, QCF, Non-Interchangeable
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 1 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679143124 / 00786679143124
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.75 (Each)
Stock Availability
Stephenville
2 (Check another store)
DFW RDC
0
All Stores
3
Resources
Images
 
 
QCF1030 - Small Image
 
QCF1030 - Large Image
 
QCF1030 - Large Image
 
QCF1030 - Large Image
Attachments
 
 
QCF1030 - Specification Sheet
Brochures
 
 
QCF1030 - Brochure
Tech Bulletins
 
 
QCF1030 - Tech Bulletin
Other Links
 
 
QCF1030 - Other
 
QCF1030 - Other
 
QCF1030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
connection
Cable-in/Cable-out
Descriptions
Description
QCF BKR 1P 30A 120/240VAC
Features
Eaton has a wide selection of UL rated miniature circuit breakers for loadcenters, fuseboxes, or similar devices. Each pole provides steel frame calibration and arc chutes with 5 - 100A continuous in one-, two-, and three-pole designs. A full-range of accessories expand customization options, including various mounting and ring tung termination options.
Product Type
QCF BKR 1P 30A 120/240vac
extra long description
ETN QCF1030 QCF BKR 1P 30A 120/240V
Long Description
Eaton Quicklag Type QCF 1/2-inch Industrial Thermal-Magnetic Circuit Breaker,Industrial circuit breaker,30 A,10 kAIC,Single-pole,120/240 V,Thermal-magnetic,Cable-in/cable-out,QCF,Non-interchangeable
Additional Information
dimensions
3.0000 IN X 3.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
QCF1030
Brand
Eaton
GTIN
00786679143124
UPC
786679143124
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.25
Carton
1
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOtherMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater DFW RDC Area

Location Stock Available
Stephenville
2 View Store

Distribution Centers

Location Stock Available
Tyler
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat