T20P11S2516 - 25KVA Ventd XFMR Eff 1PH 240X480-120/240 150C Rise

Eaton

  • $1947.11 (Each)
  • $1,947.11 (Each)

In-Stock: 2 available locally (Baton Rouge, LA) (change location)
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
T20P11S2516
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S2516
Description
25KVA Ventd XFMR Eff 1PH 240X480-120/240 150C Rise
Eaton General Purpose Ventilated Transformer, Aluminum Windings, Nema 2, 60 HZ, 220°C, 25 Kva, Upright Only , Single-Phase, 240X480V, 120Y/240 Vac, Nema ST-20, 1 At +5%, 150°C, 25 Kva, 240 X 480 Vac-120Y/240 Vac, WS45A, 3XA, Doe 2016
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147623 / 00786680147623
Weight per unit
291 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,947.11 (Each)
Stock Availability
Baton Rouge
2 (Check another store)
All Stores
5
Resources
Images
 
 
T20P11S2516 - Small Image
 
T20P11S2516 - Large Image
Attachments
 
 
T20P11S2516 - Specification Sheet
Brochures
 
 
T20P11S2516 - Brochure
Other Links
 
 
T20P11S2516 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Descriptions
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Description
25KVA VENTD XFMR EFF 1PH 240X480-120/240 150C RISE
extra long description
ETN T20P11S2516 25KVA 1PH 240X480-1
Product Type
25KVA 1PH 240X480-120/240 150C.
Long Description
Eaton General purpose ventilated transformer, Aluminum windings, NEMA 2, 60 Hz, 220°C, 25 kVA, upright only , Single-phase, 240X480V, 120Y/240 Vac, NEMA ST-20, 1 at +5%, 150°C, 25 kVA, 240 X 480 Vac-120Y/240 Vac, WS45A, 3XA, DOE 2016
Special Features
Fungus-resistent varnished core and coil
Additional Information
kva rating
25
Tap Size
1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%
Efficiency
10 CFR Part 431-2016 (DOE 2016)
dimensions
17.0000 IN X 22.5000 IN X 33.5000 IN
Insulation Class
220 °C
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S2516
GTIN
00786680147623
UPC
786680147623
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
291
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Floor or wall, upright only
standard
UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Baton Rouge Area

Location Stock Available
Baton Rouge
2 View Store
Gonzales
1 View Store

Distribution Centers

Location Stock Available
Amarillo
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of T20P11S2516.
Jump To:

Similar Items

Similar items are close alternatives to T20P11S2516, though they may not be 100% alike.

600V Class Single Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distri...
  • Our Part #: SG3N0025LE
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SG3N0025LE
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3N0025LE - Hammond Power Solutions

Baton Rouge Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage...
  • Our Part #: T20P11S25AEE
  • Baton Rouge Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: T20P11S25AEE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
T20P11S25AEE - Eaton Corp

Baton Rouge Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat