T20P11S5016 - 50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1

Eaton

  • $3060.44 (Each)
  • $3,060.44 (Each)

In-Stock: 1 available locally (Longview, TX) ( change location)
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
T20P11S5016
Manufacturer
Eaton
Manufacturer's Part Number
T20P11S5016
Description
50KVA Ventd XFMR DOE2016 Eff 1PH 240X480-120/240 1
Eaton General Purpose Ventilated Transformer, Nema 2, FR843A, 60 HZ, 50 Kva, Single-Phase, 240X480V, 120/240 V, Nema ST-20, 1 At +5%, 2 At -5% X 2 At +2.5%, 4 At -2.5%, 50 Kva, 240 X 480 Vac-120/240 V, 3XA, Doe 2016
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
1 Phase Transformers
UNSPSC
39121029 - Isolation transformer
UPC/GTIN
786680147647 / 00786680147647
Weight per unit
408 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,060.44 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
2
Resources
Images
 
 
T20P11S5016 - Small Image
 
T20P11S5016 - Large Image
Attachments
 
 
T20P11S5016 - Specification Sheet
Brochures
 
 
T20P11S5016 - Brochure
Other Links
 
 
T20P11S5016 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Descriptions
Description
50KVA VENTD XFMR DOE2016 EFF 1PH 240X480-120/240 1
extra long description
ETN T20P11S5016 50KVA 1PH 240X480-1
Features
Eaton types DS-3 (single-phase) and DT-3 (three-phase) general purpose ventilated dry-type transformers are two-winding, self-cooled, and available in a wide variety of primary and secondary voltage combinations. General purpose transformers are designed for continuous operation at rated kVA. They are designed, manufactured and tested in accordance with all of the latest applicable ANSI, NEMA and IEEE standards.
Product Type
50KVA 1PH 240X480-120/240 150C.
Long Description
Eaton General purpose ventilated transformer, NEMA 2, FR843A, 60 Hz, 50 kVA, Single-phase, 240X480V, 120/240 V, NEMA ST-20, 1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%, 50 kVA, 240 X 480 Vac-120/240 V, 3XA, DOE 2016
Special Features
Fungus-resistent varnished core and coil
Additional Information
kva rating
50
Tap Size
1 at +5%, 2 at -5% x 2 at +2.5%, 4 at -2.5%
Efficiency
10 CFR Part 431-2016 (DOE 2016)
Insulation Class
220 °C
dimensions
24.3800 IN X 23.5100 IN X 38.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T20P11S5016
GTIN
00786680147647
UPC
786680147647
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Ventilated transformer
Packaging
Weight per each
408
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and Controls
Mounting
Floor or wall, upright only
standard
OSHPD Certified,UL Listed,DOE2016 Efficient
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Longview Area

Location Stock Available
Longview
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan
1 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of T20P11S5016.
Jump To:

Similar Items

Similar items are close alternatives to T20P11S5016, though they may not be 100% alike.

600V Class Single Phase DOE2016 and Nrcan 2019 Compliant Energy Efficient Distri...
  • MFR Part #: SG3N0050LE
  • Manufacturer: Hammond Power Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SG3N0050LE - Hammond Power Solutions

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Purge-Dry Type Distribution Vent. Transformer, DS-3, Single-Phase, Prim. Voltage...
  • MFR Part #: T20P11S50AEE
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4,345.73) ·
T20P11S50AEE - Eaton Corp

Check local availability

Total Availability: Out of Stock

Book Price

$4,345.73

Each

Info icon This item is no longer available. Click to view alternate items.

Search IconFind Similar Items
50 480-120/240
  • MFR Part #: N/A
  • Manufacturer: FPT
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
S2XLH2150 - Electro-Mechanical Corp.

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat