13017BK - Switch Toggle SP 15A 120V GRD BK

Eaton

  • $1.42 (Each)
  • $1.42 (Each)

  • $14.18 (Per 10)

  • $141.83 (Per 100)

In-Stock: 1 available locally (Wichita Falls, TX) ( change location)
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
13017BK
Manufacturer
Eaton
Manufacturer's Part Number
1301-7BK
Description
Switch Toggle SP 15A 120V GRD BK
Eaton Toggle Switch, #14-10 Awg, 15A, Residential, Flush, 120V, Side and Push, Screw, Black, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664745393 / 00032664745393
Weight per unit
0.16 L
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$14.18 (Per 10)
Standard Packaging
$141.83 (Per 100)
Stock Availability
Wichita Falls
1 (Check another store)
DFW RDC
0
All Stores
1,539
Resources
Images
 
 
13017BK - Small Image
 
13017BK - Large Image
 
13017BK - Large Image
 
13017BK - Large Image
Attachments
 
 
13017BK - Specification Sheet
Other Links
 
 
13017BK - Other
 
13017BK - Other
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
Switch Toggle SP 15A 120V GRD BK
Description
SWITCH TOGGLE SP 15A 120V GRD BK
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
extra long description
EWD 1301-7BK Switch Toggle SP 15A 1
Long Description
Eaton toggle switch, #14-10 AWG, 15A, Residential, Flush, 120V, Side and push, Screw, Black, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
1301-7BK
GTIN
00032664745393
UPC
032664745393
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat