13017LTWB0X - Switch Toggle SP LT 15A 120V GRD WH

Eaton

  • $10.66 (Each)
  • $10.66 (Each)

  • $106.60 (Per 10)

  • $1,066.00 (Per 100)
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
13017LTWB0X
Manufacturer
Eaton
Manufacturer's Part Number
1301-7LTWBOX
Description
Switch Toggle SP LT 15A 120V GRD WH
Eaton Toggle Switch, Lighted, #14-10 Awg, 15A, Flush, 120V, Side and Push, Screw, White, Load Type: Motor Control, Fan, Led, Incandescent, Elv, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
N/A
UPC/GTIN
032664519468 / 00032664519468
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$10.66 (Each)
Carton
$106.60 (Per 10)
Standard Packaging
$1,066.00 (Per 100)
Resources
Attachments
 
 
13017LTWB0X - Specification Sheet
Images
 
 
13017LTWB0X - Large Image
 
13017LTWB0X - Large Image
 
13017LTWB0X - Large Image
 
13017LTWB0X - Small Image
Other Links
 
 
13017LTWB0X - Other
 
13017LTWB0X - Other
 
13017LTWB0X - Other
Brochures
 
 
13017LTWB0X - Brochure
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
Switch Toggle SP LT 15A 120V GRD WH
Description
SWITCH TOGGLE SP LT 15A 120V GRD WH
extra long description
EWD 1301-7LTWBOX Switch Toggle SP
Features
Eaton's Arrow Hart residential grade switches are engineered for smooth action and years of safe, dependable service - no matter what the application, type of load or use.
Long Description
Eaton toggle switch, Lighted, #14-10 AWG, 15A, Flush, 120V, Side and push, Screw, White, Load type: Motor Control, Fan, LED, Incandescent, ELV, MLV, CFL, Flourescent, Halogen, Single-Pole, Single-Pole, Polycarbonate
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1301-7LTWBOX
GTIN
00032664519468
UPC
032664519468
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Packaging
Weight per each
0
Carton
10
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat