145B0X - Socket Pigtail Rubber WP 660W600V #14 BK

Eaton

  • $6.66 (Each)
  • $6.66 (Each)

  • $166.50 (Per 25)

  • $1,332.00 (Per 200)

In-Stock: 3 available locally (North Austin, TX) (change location)
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
145B0X
Manufacturer
Eaton
Manufacturer's Part Number
145-BOX
Description
Socket Pigtail Rubber WP 660W600V #14 BK
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V Ac, #14 to #10 Awg Compatible Wire Size, 1.21 (L) X 1.90 (W) X 3.60 (H) In, Rubber Material, 5 In Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664481000 / 00032664481000
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.66 (Each)
Carton
$166.50 (Per 25)
Standard Packaging
$1,332.00 (Per 200)
Stock Availability
North Austin
3 (Check another store)
Austin RDC
273
All Stores
2,699
Resources
Images
 
 
145B0X - Small Image
 
145B0X - Large Image
 
145B0X - Large Image
Specifications Sheets
 
 
145B0X - Specification Sheet
Attachments
 
 
145B0X - Specification Sheet
Brochures
 
 
145B0X - Brochure
Other Links
 
 
145B0X - Other
 
145B0X - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Current Rating
15 A
Voltage Rating
250 V ac
Material
Rubber
Material, Color, and Finish
Color
Black
Descriptions
Product Type
Socket Pigtail
Description
SOCKET PIGTAIL RUBBER WP 660W600V #14 BK
extra long description
EWD 145-BOX Socket Pigtail Rubber W
Long Description
Socket Pigtail, 2 Poles, 3 Wires, 15 A, 250 V ac, #14 to #10 AWG Compatible Wire Size, 1.21 (L) x 1.90 (W) x 3.60 (H) in, Rubber Material, 5 in Pigtail Lead Connection, Screw Mount, Black, -4 °F Operating Temperature, +158 °F Operating Temperature, 0.1 lb
Short Description
Socket Pigtail, Rubber
Special Features
Wattage 660 W, Size 1.63 in Diameter x 1.75 in Height
Features
Eaton lampholders
Additional Information
Receptacle Type
Duplex
Compatible Wire Size
#14 to #10 AWG
dimensions
1.21 (L) x 1.90 (W) x 3.60 (H) in
Connection Type
5 in Pigtail Lead
Mounting Type
Screw Mount
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+70 °C;+158 °F
for use with
Electrical Equipment;Harnesses;Light Strings
package quantity
25 CA;200 PK
Standards Met
UL MA
Made in USA
yes
Manufacturer Information
Brand
Eaton Wiring Devices
Manufacturers Part Number
145-BOX
GTIN
00032664481000
UPC
032664481000
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Lampholder
Packaging
Weight
0.1 lb
Weight per each
0.12
Carton
25
Package
200
Uses, Certifications, and Standards
nema rating
6-15R
standard
cULus Listed,NOM,RoHS Compliant
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,699

Location search:
These alternate items can be purchased instead of 145B0X.
Jump To:

Similar Items

Similar items are close alternatives to 145B0X, though they may not be 100% alike.

Lampholder, Medium Base, Incandescent Lamp, 600 V;250 V Ac, 660 W, Rubber Materi...
  • Our Part #: 201
  • North Austin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 201
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 250 ($2,140.30) ·
201 - Pass & Seymour/Legrand

North Austin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.56

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 145B0X but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
145 Eaton Wiring Devices 00032664481000
722 Eaton Wiring Devices 00784564107220
RL124 Hubbell Wiring Device-Kellems 00883778112225
124-D Leviton 00078477117590
157 Leviton 00078477117606
55 Leviton 00078477839591
201 Legrand Pass & Seymour 00785007469103

* All prices subject to change.

Begin Live Chat