1465YSP - Lamp Guard Plastic 200W Max Yl

Eaton

  • $4.28 (Each)
  • $4.28 (Each)

  • $42.80 (Per 10)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)
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
1465YSP
Manufacturer
Eaton
Manufacturer's Part Number
1465Y-SP
Description
Lamp Guard Plastic 200W Max Yl
Lamp Guard, 600 V Ac, 5.18 (L) X 6.50 (H) In, Thermoplastic, Screw Connection, Screw Mount, Yellow, 2 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Misc Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39111803 - Lamp sockets
UPC/GTIN
032664752339 / 00032664752339
Weight per unit
0.19 L
Price & Packaging
Minimum Order Quantity
1
Unit
$4.28 (Each)
Standard Packaging
$42.80 (Per 10)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
1,913
Resources
Images
 
 
1465YSP - Small Image
 
1465YSP - Large Image
 
1465YSP - Large Image
Specifications Sheets
 
 
1465YSP - Specification Sheet
Attachments
 
 
1465YSP - Specification Sheet
Brochures
 
 
1465YSP - Brochure
Other Links
 
 
1465YSP - Other
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
600 V ac
Material
Thermoplastic
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Lamp Guard
Description
LAMP GUARD PLASTIC 200W MAX YL
Features
Trouble Lamp - Lamp Guards 1.50" (38.1mm) clamp fits ceiling lampholders, pigtail lampholders, sign and scoreboard Attachon lampholders. 1465 is high.
extra long description
EWD 1465Y-SP Lamp Guard Plastic 200
Long Description
Lamp Guard, 600 V ac, 5.18 (L) x 6.50 (H) in, ThermoPlastic, Screw Connection, Screw Mount, Yellow, 2 lb
Short Description
Trouble Lamp Reflector Guards
Special Features
With Adjustable Collar, For Use With 200 W Bulb
Additional Information
dimensions
5.18 (L) x 6.50 (H) in;131.6 (L) x 165.1 (H) mm
Connection Type
Screw
Mounting Type
Screw Mount
package quantity
1 CA;10 PK
Standards Met
UL MA
Made in USA
yes
Manufacturer Information
Brand
COOPER WIRING DEVICES
Manufacturers Part Number
1465Y-SP
GTIN
00032664752339
UPC
032664752339
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Packaging
Weight
2 lb
Weight per each
0
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat